Shop All Electric Hydraulic Pumps
Enerpac
Hydraulic Electric Pump, High Flow
Mfr # ZE2208PI
Zoro # G705778294
product price: $4,273.99
/ea
Free Shipping & Returns
$4,273.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Type Hydraulic
- Reservoir Capacity (Cu.-In.) 462 cu in
- Reservoir Capacity (Gal.) 2 gal
- Oil Displacement @ 100 PSI 200 cu in/min
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # ZE2208PI
- Zoro # G705778294
- UPC # 662005430390
- Country of Origin United States
- Category Electric Hydraulic Pumps
Dimensions
Overall Height | 20.4 in |
Overall Width | 11 in |
Overall Length | 21.9 in |
Description
Hydraulic Electric Pump, High Flow, Horsepower - Maximum 3/4 hp, Nameplate Voltage 230V AC, Duty Cycle Continuous, Phase Single, Operating Pressure - Maximum 10,000 psi, Displacement @ 10,000 PSI 20 cu in/min, Reservoir Capacity 2 gal, Reservoir Material Steel, Overall Height 20.4 in, Cylinder Compatibility Single Acting, Charger Input Voltage 208/240V AC, Control Valve Function Advance, Retract, Displacement @ 100 psi 200 cu in/min, Flow Rate - Maximum 20 cu in/min, Frequency 50 Hz, 60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING 565-5M-25, Timing Belt, Neoprene, Fiberglass (565-5M-25)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P171656, Return Line, 60 micron, Outside-In (MF0577075)
- VIBCO Pneumatic Vibrator, 182lb, 10,500vpm, 80psi (10-3/4)
- SMITH BEARING Track Roller, Stud, Flanged, Dia. 4 In. (FCR-4)
- ENERPAC Hydraulic Pump, Electric, 1.7 hp, Universal Motor, 10,000 psi Max Pressure (ZU4704PB)
- ENERPAC Pump Elec Econ 3Way Jog (PUJ1201E)
- ENERPAC Pump 113Hp Univ 115V 3W Sol 15 (G3162)
- ENERPAC Hydraulic Pump, 0.5 hp, 10,000 psi Max Pressure (PUD1100B)
- ENERPAC Hydraulic Pump, Battery Operated, 0.5 hp, Class H Nema Motor, 10,000 psi Max Pressure (XC1202M)
- ENERPAC Hydraulic Pump, Battery Operated, 0.5 hp, Class H Nema Motor, 10,000 psi Max Pressure (XC1202MB)
- HALDEX Concentric Two-Stage Pump 13 Gpm, 1/2 NPT Outlet, Cw Rotation, 3000 PSI (250014)
- Enerpac Electric Hydraulic Pumps