Shop All Electric Hydraulic Pumps
Enerpac
Hydraulic Electric Pump, High Flow
Mfr # ZE2208MB
Zoro # G005778314
product price: $3,651.99
/ea
Free Shipping & Returns
$3,651.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Type Hydraulic
- Reservoir Capacity (Cu.-In.) 462 cu in
- Reservoir Capacity (Gal.) 2 gal
- Oil Displacement @ 100 PSI 200 cu in/min
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # ZE2208MB
- Zoro # G005778314
- UPC # 662005430284
- Country of Origin United States
- Category Electric Hydraulic Pumps
Dimensions
Overall Width | 11 in |
Overall Height | 20.4 in |
Overall Length | 19.3 in |
Description
Hydraulic Electric Pump, High Flow, Horsepower - Maximum 3/4 hp, Nameplate Voltage 115V AC, Duty Cycle Continuous, Phase Single, Operating Pressure - Maximum 10,000 psi, Displacement @ 10,000 PSI 20 cu in/min, Reservoir Capacity 2 gal, Reservoir Material Steel, Overall Height 20.4 in, Cylinder Compatibility Single Acting, Charger Input Voltage 115V AC, Control Pendant Voltage 24V DC, Control Valve Function Advance, Retract, Displacement @ 100 psi 200 cu in/min, Flow Rate - Maximum 20 cu in/min
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOC-LINE BSPT Connector, 1/8 In, PK4 (41417)
- KRYTOX 0.8 kg Anti-Corrosion Grease Cartridge White (GPL-226)
- THOMSON Pillow Block, 0.750 In Bore, 4.500 In L (TWN12OPN)
- PIX Belt, A/4L, 1/2 x 50 in. OC (A48/4L500)
- ENERPAC Hydraulic Pump, Electric, 1.7 hp, Universal Motor, 10,000 psi Max Pressure (ZU4408SB)
- ENERPAC Hydraulic Electric Pump, High Force, 0.5 hp, Universal Motor, 10,000 psi Max Pressure (PUJ1200B)
- ENERPAC Pump, Elec Induction, No Valve 460V (ZE5020NJ)
- ENERPAC Hydraulic Pump, Electric, 0.5 hp, Universal Motor, 10,000 psi Max Pressure (PUD1301B)
- ENERPAC Pump Elec Econ 3Way Jog (PUJ1201E)
- ENERPAC Hydraulic Pump, Battery Operated, 0.5 hp, Class H Nema Motor, 10,000 psi Max Pressure (XC1202MB)
- BUYERS PRODUCTS Hydraulic Gear Pump With 7/8-13 Spline Shaft And 2-1/4 Inch Diameter Gear (H5036221)
- Enerpac Electric Hydraulic Pumps