Shop All Swing Cylinders
Enerpac
Hydraulic Cylinder, Upper Flange, 7600 lb.
Mfr # SULD352
Zoro # G0091933
product price: $1,313.99
/ea
Free Shipping & Returns
$1,313.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Single Acting/Double Acting Double Acting
- Clamping Force 7,600 lb
- Total Stroke 1.28 in
- Clamping Stroke 0.63 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # SULD352
- Zoro # G0091933
- UPC # 662005108848
- Country of Origin United States
- Category Swing Cylinders
Dimensions
Mounting Hole Dia. | 3.035 in |
Port Size | #4 SAE |
Bolt Size | 3/8"-24 |
Outside Dia. | 3.02 in |
Extended Height | 7.45 in |
Min. Hole Depth | 0.74 in |
Description
Swing Clamp Hydraulic Cylinder, Swing, Body Material Steel, Mounting Style Upper Flange, Single Acting/Double Acting Double Acting, Turns Left, Clamping Force 7,600 lb, Total Stroke 1.28 in, Effective Area Clamped 1.92 sq in, Clamping Stroke 0.63 in, Max. Pressure 5,000 psi, Series SU, Swing Angle 90 Degrees , Port Size #4 SAE, Effective Area Unclamped 3.68 sq in, Oil Capacity Clamped 2.27 cu in, Oil Capacity Unclamped 4.35 cu in, Max. Oil Flow 240 cu in/min, Pressure Range 500 to 5000 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL Grease Fitting Cleaning Tool (W54209)
- WESTWARD Grease Gun, Lever, Hose, 6000 psi (4BY69)
- SPEEDAIRE Portable Electric Air Compressor, 115VAC (45PL19)
- ZORO SELECT Hose Clamp, Dia 1.500x 0.162, Ylw, PK25 (HC-24ST ZD)
- ENERPAC Swing Cylinder, 500 lb (SC3)
- ENERPAC Swing Cylinder, Lower Flange, 1100 lb (SLRS51)
- ENERPAC SURD51, 1250 lbs Force, Swing Clamp, Double-Acting, Right Turning, Upper Flange (SURD51)
- ENERPAC SULD51, 1250 lbs Force, Swing Clamp, Double-Acting, Left Turning, Upper Flange (SULD51)
- VEKTEK Hyd. Clamp, Swing, Bottom Flange, 1100 lb. (15-2109-04-L)
- Enerpac Hydraulic Cylinders