Shop All Swing Cylinders
Enerpac
Hydraulic Cylinder, Lower Flange, 1250 lb.
Mfr # SLLD52
Zoro # G0091845
product price: $679.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$679.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Acting/Double Acting Double Acting
- Clamping Force 1,259 lb
- Total Stroke 0.89 in
- Clamping Stroke 0.39 in
- Effective Area Clamped 0.28 sq in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # SLLD52
- Zoro # G0091845
- UPC # 662005108305
- Country of Origin United States
- Category Swing Cylinders
Dimensions
Bolt Size | 1/4"-28 |
Min. Hole Depth | 0.65 in |
Outside Dia. | 1.37 in |
Mounting Hole Dia. | 1.38 in |
Extended Height | 5.33 in |
Port Size | #4 SAE |
Description
Swing Clamp Hydraulic Cylinder, Swing, Body Material Steel, Mounting Style Lower Flange, Single Acting/Double Acting Double Acting, Turns Left, Clamping Force 1,259 lb, Total Stroke 0.89 in, Effective Area Clamped 0.28 sq in, Clamping Stroke 0.39 in, Max. Pressure 5,000 psi, Series SLL, Swing Angle 90 Degrees , Port Size #4 SAE, Oil Capacity Clamped 0.25 cu in, Max. Oil Flow 25 cu in/min, Pressure Range 500 to 5000 psi, Extended Height 5.33 in, Outside Dia. 1.37 in, Mounting Hole Dia. 1.38 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERDRIVE 5/8" Fixed Bore V-Belt Pulley 3.45" OD (2AK34-5/8)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1/2, L 1, PK3 (ECOP081216)
- SKF SKF-6009 2RS1/C3 GJN, Single Row Ball Brgs, 6009 2RS1C3 GJN (6009 2RS1/C3 GJN)
- GATES Bushing, Series 2012, Bore Dia 2.000 In (2012 2.)
- ENERPAC Swing Cylinder, Lower Flange, 1100 lb (SLRS51)
- ENERPAC Swing Cylinder, 500 lb (SC3)
- ENERPAC SULD51, 1250 lbs Force, Swing Clamp, Double-Acting, Left Turning, Upper Flange (SULD51)
- ENERPAC SURD51, 1250 lbs Force, Swing Clamp, Double-Acting, Right Turning, Upper Flange (SURD51)
- VEKTEK Hyd. Clamp, Swing, Bottom Flange, 1100 lb. (15-2109-04-L)
- Enerpac Swing Cylinders