Shop All Pipe Threading and Cutting Machines
Enerpac
Hydraulic Cutterhead Set, 125 psi
Mfr # STC750A
Zoro # G2888125
product price: $3,905.99
/ea
Free Shipping & Returns
$3,905.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Application Used to Cut Round Bar, Wire Strand, Cable, and Steel Wire Rope
- Length 5 in
- Includes Air Pump, Carrying Bag, Coupler and Dust Cap, Cutterhead, Hose
- Width 2 3/25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # STC750A
- Zoro # G2888125
- UPC # 662005804610
- Country of Origin Japan
- Category Pipe Threading and Cutting Machines
Dimensions
Length | 5 in |
Width | 2 3/25 in |
Height | 2 19/20 in |
Tool Length | 15 in |
Compatible Maximum Wire/Cable Diameter | 4 in |
Minimum Hose Size | 1/4 in |
Tool Width | 2 1/8 in |
Tool Height | 2 15/16 in |
Compatible Minimum Wire/Cable Diameter | 1/2 in |
Description
Hydraulic Cutterhead Set, Product Type Self-Contained Hydraulic Cutter Set, Hydraulic Actuation Air Pump, Compatible Wire/Cable Type ACSR Cable, Aluminum Cable, Copper Cable, EHS Guy Strand, Rebar, Soft Steel Bolts, Maximum Cutting Capacity - Cable .56 Stranded Guy Wire, .69 Copper/Aluminum Wire, 1/2 in Rebar, 3/4 in Aluminum Conductor Steel-Reinforced Cable, 3/4 in Copper/Aluminum Wire Strands, Maximum Bolt/Threaded Rod Cutting Capacity - Steel 11/16 in, Cutter Head Type Guillotine
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPCO SAFETY TOOLS Metric Plain Hex Key, 10 mm Tip Size, 110 mm Long, 40 mm Short (WH-10MM)
- K-TOOL INTERNATIONAL Brass Punch, 3/4" (KTI-72988)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC #68 (44138)
- IRWIN Irwin Quick-Grip 586-226305 5 in. Heavy Duty Workshop Vise (586-226305)
- WHEELER-REX Hydraulic Pipe Cutter, 6 to 20 in Cap (5590-20)
- GLOBAL INDUSTRIAL Electric Pipe Threading Machine w/ Automatic Die Head, 1/2, 2 Capacity (604051)
- RIDGID Automatic Threading Machine, 535A, 120V (535A)
- MILWAUKEE TOOL M18 FUEL Compact Pipe Threader with ONE-KEY Kit with 1/2 in. - 1-1/4 in. Compact NPT Forged Aluminum Die Heads (2870-22)
- DEWALT Pipe Threading and Cutting Machines, 1 1/2 in to 2 in, Rod: No Rod Bolt: No Bolt (DCE700X2K/DCS374B)
- DEWALT Pipe Threading Machine, 60V, Bonus Battery (DCE700X2K)
- WHEELER-REX Hydraulic Pipe Cutter, 4 to 24 in Cap (3890-24)
- Enerpac Pipe Threading Equipment