Shop All Pipe Threading and Cutting Machines
Enerpac
Hydraulic Cutterhead Set, 10,000 psi
Mfr # STC750FP
Zoro # G2888116
Free Shipping & Returns
$3,688.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Application Used to Cut Round Bar, Wire Strand, Cable, and Steel Wire Rope
- Length 5 in
- Includes Carrying Bag, Coupler and Dust Cap, Cutterhead, Foot Pump, Hose
- Width 3 27/50 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Enerpac
- MFR # STC750FP
- Zoro # G2888116
- UPC # 662005137145
- Country of Origin Japan
- Category Pipe Threading and Cutting Machines
Dimensions
Length | 5 in |
Width | 3 27/50 in |
Height | 2 1/4 in |
Tool Length | 15 in |
Tool Height | 2 1/4 in |
Compatible Minimum Wire/Cable Diameter | 1/2 in |
Tool Width | 3 9/16 in |
Compatible Maximum Wire/Cable Diameter | 4 in |
Minimum Hose Size | 1/4 in |
Description
Hydraulic Cutterhead Set, Product Type Self-Contained Hydraulic Cutter Set, Hydraulic Actuation Foot Pump, Compatible Wire/Cable Type ACSR Cable, Aluminum Cable, Copper Cable, EHS Guy Strand, Rebar, Soft Steel Bolts, Maximum Cutting Capacity - Cable .56 Stranded Guy Wire, .69 Copper/Aluminum Wire, 1/2 in Rebar, 3/4 in Aluminum Conductor Steel-Reinforced Cable, 3/4 in Copper/Aluminum Wire Strands, Maximum Bolt/Threaded Rod Cutting Capacity - Steel 11/16 in, Cutter Head Type Guillotine
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XTREME BLU-MOL 1-1/4" Bi-Metal Hole Saw HSSE-Co8, 1-7/8" Depth (5131B)
- RIDGID Retaining Rings, PK5 (61042)
- CENTURY DRILL & TOOL Bi-Metal Jigsaw, Blade 10T, T-Shank (06230)
- SK PROFESSIONAL TOOLS 3/8 in Drive Hex Socket Bit Metric 12 mm Tip, 3 in L (41411)
- WHEELER-REX Sidekick III, 60131, Manual, Die Head (8992)
- RIDGID Pipe Threading and Cutting Machines, 1/8 in to 2 in, Rod: 1/4 in to 2 in Bolt: 1/4 in to 2 in (300 Compact Kit)
- RIDGID Pipe Threading and Cutting Machines, 1/4 in to 4 in, Rod: 1/4 in to 2 in Bolt: 1/4 in to 2 in (26092/92467)
- ROTHENBERGER Pipe Threading and Cutting Machines, 1/2 in to 2 in, Rod: No Rod Bolt: No Bolt (71259L)
- RIDGID Model 700 Hand-Held Power Drive, 41935, Portable Pipe Threading Machine, 120 V (700)
- ROTHENBERGER Electric Pipe Cutter, 5/8 to 4-1/2 In (00033)
- WHEELER-REX Hydraulic Pipe Cutter, 2 to 12 in Cap (2990-12)
- Enerpac Pipe Threading and Cutting Machines