Shop All Hydraulic Crimping Tools
Enerpac
Hydraulic Cutterhead Set, 10,000 psi
Mfr # STC1250H
Zoro # G5758243
product price: $6,463.99
/ea
Free Shipping & Returns
$6,463.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Type of Pump - Hydraulic Crimping Hand Pump
- Includes Carrying Bag, Coupler and Dust Cap, Cutterhead, Hand Pump, Hose
- Height 2 1/4 in
- For Use With Pumps With a 4 Way Valve
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # STC1250H
- Zoro # G5758243
- UPC # 662005804238
- Country of Origin Japan
- Category Hydraulic Crimping Tools
Dimensions
Height | 2 1/4 in |
Length | 11 in |
Width | 3 27/50 in |
Length (In.) | 26.75 |
Tool Width | 3 9/16 in |
Tool Length | 26 3/4 in |
Tool Height | 2 1/4 in |
Compatible Minimum Wire/Cable Diameter | 1/2 in |
Minimum Hose Size | 1/4 in |
Compatible Maximum Wire/Cable Diameter | 4 in |
Description
Hydraulic Cutterhead Set, Product Type Self-Contained Hydraulic Cutter Set, Hydraulic Actuation Hand Pump, Compatible Wire/Cable Type ACSR Cable, Aluminum Cable, Copper Cable, EHS Guy Strand, Rebar, Soft Steel Bolts, Maximum Cutting Capacity - Cable .56 Stranded Guy Wire, .69 Copper/Aluminum Wire, 1/2 in Rebar, 3/4 in Aluminum Conductor Steel-Reinforced Cable, 3/4 in Copper/Aluminum Wire Strands, Maximum Bolt/Threaded Rod Cutting Capacity - Steel 11/16 in, Cutter Head Type Guillotine
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 5L740 V-Belt, 74" Outside Length, 21/32" Top Width, 1 Ribs (5L740)
- NEVER-SEEZ Never-Seez NSN-165 Nickel Flat Top 1lb. (NSN-165)
- VENUS Tubing, Venus, FEP 4mm OD x 2.5mm ID x 100' (FEP04MA)
- POWERDRIVE GearbeltPulley, XL, 60 Grooves (60XLB037-6WA)
- ENERPAC Self-Contained Hydrlic Cutter, 10,000 psi (WMC580)
- ENERPAC WCB1250, Hydraulic Cutterhead Replacement Blade (WCB1250)
- ENERPAC Self-Contained Hydrlic Cutter, 10,000 psi (WMC750)
- ABB 24" Hydraulic Crimper (TBM14M)
- WEATHERHEAD Spacer Ring, 1555836 (ET575SR-075A)
- WEATHERHEAD Spacer Ring, 16943 (ET400SR-001)
- WEATHERHEAD Spacer Ring, 1555763 (ET425SR-030A)
- Enerpac Hydraulic Crimping Tools