Shop All Pipe Threading and Cutting Machines
Enerpac
Hydraulic Cutterhead Set, 10,000 psi
Mfr # STC1250FP
Zoro # G2888131
Free Shipping & Returns
Not eligible for select promotions
$6,712.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Used to Cut Round Bar, Wire Strand, Cable, and Steel Wire Rope
- Length 11 in
- Includes Carrying Bag, Coupler and Dust Cap, Cutterhead, Foot Pump, Hose
- Width 3 27/50 in
- For Use With Pumps With a 4 Way Valve
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Enerpac
- MFR # STC1250FP
- Zoro # G2888131
- UPC # 662005137152
- Country of Origin Japan
- Category Pipe Threading and Cutting Machines
Dimensions
Length | 11 in |
Width | 3 27/50 in |
Height | 2 1/4 in |
Tool Length | 26 3/4 in |
Minimum Hose Size | 1/4 in |
Compatible Maximum Wire/Cable Diameter | 4 in |
Compatible Minimum Wire/Cable Diameter | 1/2 in |
Tool Height | 2 1/4 in |
Tool Width | 3 9/16 in |
Description
Hydraulic Cutterhead Set, Product Type Self-Contained Hydraulic Cutter Set, Hydraulic Actuation Foot Pump, Compatible Wire/Cable Type ACSR Cable, Aluminum Cable, Copper Cable, EHS Guy Strand, Rebar, Soft Steel Bolts, Maximum Cutting Capacity - Cable .56 Stranded Guy Wire, .69 Copper/Aluminum Wire, 1/2 in Rebar, 3/4 in Aluminum Conductor Steel-Reinforced Cable, 3/4 in Copper/Aluminum Wire Strands, Maximum Bolt/Threaded Rod Cutting Capacity - Steel 11/16 in, Cutter Head Type Guillotine
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Masons Apprentice Tool Kit, 8 Pcs (13P511)
- INGERSOLL-RAND 9 Piece Screwdriver Set (752059X)
- H & H INDUSTRIAL PRODUCTS L High Speed Steel Adjustable Blade Reamer (1-1/2~1-13/16) (2006-9189)
- IRWIN Aviation Snip, Straight and Wide Curve, 10 in Length, 1 1/4 in Cutting, Hot Drop Forged Blades (2073113)
- WHEELER-REX Hydraulic Pipe Cutter, 6 to 20 in Cap (5590-20)
- DEWALT FLEXVOLT(R) 60V MAX* Cordless Pipe Threader Kit (DCE700X2)
- WHEELER-REX Hydraulic Pipe Cutter, 4 to 12 in. Cap (3890-12)
- GARDNER BENDER Manual Pipe Threaders, 1/2 in to 2 in, Rod: 1/2 in to 2 in Bolt: 1/2 in to 2 in (PT200)
- ROTHENBERGER Pipe Threading and Cutting Machines, 1/2 in to 4 in, Rod: No Rod Bolt: 3/8 in to 2 in (63006)
- WHEELER-REX Hydraulic Pipe Cutter, 4 to 24 in Cap (3890-24)
- MILWAUKEE TOOL M18 FUEL Compact Pipe Threader with ONE-KEY Kit with 1/2 in. - 1-1/4 in. Compact NPT Forged Aluminum Die Heads (2870-22)
- Enerpac Pipe Threading and Cutting Machines