Shop All Hydraulic Crimping Tools
Enerpac
Hydraulic Cutter Head, 8 Ton
Mfr # WHC4000
Zoro # G6488054
product price: $6,212.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$6,212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 8 Ton
- Length (In.) 24
- Capacity 8 tons
- Width (In.) 3.3
- Application Cut
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # WHC4000
- Zoro # G6488054
- UPC # 662005307173
- Country of Origin Japan
- Category Hydraulic Crimping Tools
Dimensions
Size | 8 Ton |
Length (In.) | 24 |
Width (In.) | 3.3 |
Tool Length | 24 in |
Compatible Minimum Wire/Cable Diameter | 1/2 in |
Description
Hydraulic Cutter Head, Product Type Hydraulic Cutterhead, Compatible Wire/Cable Type Communications Cable, Telephone Cable, Maximum Cutting Capacity - Cable 4.00 CPP Telephone Cable, 4.00 Underground Power Cable, Maximum Bolt/Threaded Rod Cutting Capacity - Steel Not Applicable, Cutter Head Type Guillotine, Pressure Port 3/8 In., Maximum Operating Pressure 10,000 psi, Maximum Flow Rate 2,500 cu in/min, Maximum Cutting Capacity - Wire Rope Not Applicable, Tool Series WHC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Coupler, 3/8, Glass Reinforced Nylon (9405U08 18)
- CONTROL DEVICES Air Safety Valve, 1/2 In Inlet, 250 psi (SF50-1A250)
- TRICO Lubricant, 1 G (30659)
- SKF Single Row Ball Bearing, Shielded (63062ZJ)
- ENERPAC Self-Contained Hydrlic Cutter, 10,000 psi (WMC580)
- ENERPAC Self-Contained Hydrlic Cutter, 10,000 psi (WMC750)
- ENERPAC WCB1250, Hydraulic Cutterhead Replacement Blade (WCB1250)
- WEATHERHEAD Spacer Ring, 1555805 (ET425SR-030D)
- WEATHERHEAD Spacer Ring, 1555824 (ET425SR-075A)
- WEATHERHEAD Crimper System, 63680 (T-420-001)
- WEATHERHEAD Spacer Ring, 1555793 (ET313SR-060A)
- Enerpac Hydraulic Crimping Tools