Shop All Hydraulic Crimping Tools
Enerpac
Hydraulic Cutter Head, 3 Ton
Mfr # WHC3380
Zoro # G2888098
product price: $4,702.99
/ea
Free Shipping & Returns
$4,702.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Size 3 Ton
- Oil Capacity (Cu.-In.) 4
- Includes Carrying Bag, Coupler, Dust Cap
- Application Cut
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # WHC3380
- Zoro # G2888098
- UPC # 662005307142
- Country of Origin Japan
- Category Hydraulic Crimping Tools
Dimensions
Size | 3 Ton |
Width (In.) | 2.75 |
Length (In.) | 19 |
Compatible Minimum Wire/Cable Diameter | 1/2 in |
Tool Length | 19 in |
Description
Hydraulic Cutter Head, Product Type Hydraulic Cutterhead, Compatible Wire/Cable Type Aluminum Wire, Communications Cable, Copper Wire, Telephone Cable, Maximum Cutting Capacity - Cable 1.63 Copper Wire Strands, 1.69 Aluminum Wire Strands, 3.38 CPP Telephone Cable, 3.38 Underground Power Cable, Maximum Bolt/Threaded Rod Cutting Capacity - Steel Not Applicable, Cutter Head Type Guillotine, Pressure Port 3/8 In., Maximum Operating Pressure 10,000 psi, Maximum Flow Rate 2,500 cu in/min
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN Tapered Roller Bearing 8-24 OD, TRB Metric Assembly 8-12 OD (30228)
- POWERFLITE A32 34" Outside Length, 1/2" Top Width, 1 Ribs (A32-2)
- BETA 1 FILTERS Air Filter replacement filter for 49177 / WIX (B1AF0001690)
- CONTINENTAL Water Suction Hose, 3" ID x 10 ft. (GH300-10-G)
- ENERPAC WCB1250, Hydraulic Cutterhead Replacement Blade (WCB1250)
- ENERPAC Self-Contained Hydrlic Cutter, 10,000 psi (WMC750)
- ENERPAC Self-Contained Hydrlic Cutter, 10,000 psi (WMC580)
- WEATHERHEAD Spacer Ring, 1555846 (ET425SR-195D)
- ECLIPSE TOOLS TuffCrimp Dieless 6 Ton Crimping Tool (902-544)
- GREENLEE 21-1/16" Hydraulic Quad-Point Crimping Tool, Flip (HK06FT)
- COLOR-KEYED KUBE Hyd 14 Ton Crimper (13100A)
- Enerpac Hydraulic Crimping Tools