Shop All Hydraulic Ball Valves
Enerpac
Hydraulic Ball Valve, #4-SAE, 4 GPM
Mfr # V12
Zoro # G7153246
product price: $195.00
/ea
Free Shipping & Returns
$195.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Max. Pressure - Hydraulic Valves 5,000 psi
- Type Ball
- Number of Ways Two-Way
- Max. Flow GPM 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # V12
- Zoro # G7153246
- UPC # 662005866403
- Country of Origin Germany
- Category Hydraulic Ball Valves
Dimensions
Length (In.) | 5.42 |
Width (In.) | 2.66 |
Height (In.) | 2.31 |
Length | 5.42 in |
Width | 2.66 in |
Port Size - Hydraulic Valves | #4 SAE |
Port Size | #4-SAE |
Height | 2.31 in |
Port-to-Port Length | 2.67 in |
Port Connection Size | #4 |
Overall Height | 2.31 in |
Handle Length | 5.11 in |
Overall Width | 2.66 in |
Overall Length | 5.42 in |
Description
Hydraulic Ball Valve, Handle Lockability Not Lockable, Number of Positions Two Positions, Number of Ways Two-Way, Overall Height 2.31 in, Overall Length 5.42 in, Overall Width 2.66 in, Pressure - Maximum 5,000 psi, Port Connection Type SAE 45 Degrees Flare, Port Connection Size #4, For Media Oil, Ball Seal Material Viton, Actuation Mechanism Manual, Body Material Steel, Control Direction Two-Way, Flow Rate - Maximum 3.13 gpm, Handle Length 5.11 in, Includes Seals Seals Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUJI ELECTRIC Variable Frequency Drive, 3 HP, 200-230V (FRN0012C2S-7U)
- REELCRAFT Service Kit, D80000 Latch Parts (S602304)
- MILLENNIUM FILTER Hydraulic Filter, replaces DONALDSON P171541, Return Line, 60 micron (ZX-P171541)
- DAYTON Flange Bearing, 4-Bolt, Ball, 1-1/4" Bore (3FCX7)
- BUYERS PRODUCTS 2 Inch Brass Body Ball Valve (HBV200)
- BUYERS PRODUCTS 1-1/2 Inch Brass Body Ball Valve (HBV150)
- PARKER Hydraulic Valve, Ball, 1In NPT (BVHP16NSS1N)
- BAILEY HYDRAULICS Ball Valve 3 Way 1/4 NPTf 2500 PSI, 50°F To 150°F Maximum Temperature (450263)
- TOMPKINS Brass Ball Valves12FP BALL VALVE-5800 PSI (HPV-12-12)
- PARKER Hydraulic Valve, Ball, 1-1/4In NPT (BVAH20NSS1N)
- TOMPKINS Brass Ball Valves06FP BALL VALVE-BRASS (FBV-06-06)
- Enerpac Hydraulic Valves