Shop All Diaphragm Accumulators
Enerpac
Hydraulic Accumulator, 7.7 cu in, 5000 psi
Mfr # ACBS202A
Zoro # G1411995
product price: $1,736.00
/ea
Free Shipping & Returns
$1,736.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Pre-Charged Yes
- Fluid Volume 7.7 cu in
- Gas Volume 10.37 cu.-in.
- Max. Pressure 5,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # ACBS202A
- Zoro # G1411995
- UPC # 662005133031
- Country of Origin United States
- Category Diaphragm Accumulators
Dimensions
Height (In.) | 5.71 |
Overall Height | 5.71 in |
Vent Diameter | 10.37 cu in |
Details
Promotion Restriction | Not eligible for promotion |
Pre-Charged | Yes |
Fluid Volume | 7.7 cu in |
Gas Volume | 10.37 cu.-in. |
Max. Pressure | 5,000 psi |
Mounting | Vertical |
Construction | Diaphragm |
Inlet SAE (In.) | G1/4" |
Item | Diaphragm Accumulator & Control Unit |
Usable Oil Capacity | 4.51 cu in @ 5000 psi |
Maximum Pressure | 5000 psi |
Temp. Range | 32 to 180 F |
Gas Volume (Cu.-In.) | 10.37 |
Pre-Charged Nitrogen Pressure | 1,450 psi |
Includes | Accumulator, Relief Valve, Ball Check Shut-Off, and Glycerin-Filled Gauge |
Description
Diaphragm Accumulator & Control Unit, Fluid Volume 7.7 cu in, Vent Diameter 10.37 cu in, Max. Pressure 5,000 psi, Overall Height 5.71 in, Inlet Port Thread Size G 1/4, Pre-Charged Yes, Pre-Charged Nitrogen Pressure 1,450 psi, Usable Oil Capacity 4.51 cu in @ 5000 psi, Operating Temp. Range 32 to 180 Degrees F
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLEWS-EDELMANN Standard Duty Pistol Grease Gun (30-300)
- X1 TOOLS 7/8 Key-Type Hose Clamp 24 Hose Clamps by X1 Tools (X1E-CON-CLA-HOS-5088x24)
- KBC Ball Bearing, 45mm x 100mm x 25mm, single row deep groove ball bearing, two contact seals, C3 Fit (6309-2RS KBC)
- ENERPAC FZ1615, High Pressure Fitting, Reducing Connector, 10,000 psi, 3/8" NPTF Female to 1/4" NPTF Female (FZ1615)
- PARKER Diaphragm Accumulator, 5 cu. In., 3600 psi (AD007B25T9A1)
- HYDAC SBO200-1E4/112S-210CK, Diaphragm Accumulator (SBO200-1E4/112S-210CK)
- HYDAC SBO250-3.5E4/112S-210CK, Diaphragm Accumulator (SBO250-3.5E4/112S-210CK)
- PARKER Diaphragm Accumulator, 20cu. In., 2300 psi (AD032B21T9A1)
- HYDAC SBO210-0.75E4/112S-210CK, Diaphragm Accumulator (SBO210-0.75E4/112S-210CK)
- PARKER Diaphragm Accumulator, 10cu. In., 3600 psi (AD016B25T9A1)
- PARKER Diaphragm Accumulator, 45cu. In., 2600 psi (AD075B25T9A1)
- Enerpac Hydraulic Accumulators