Shop All Hydraulic Hand Pumps
Enerpac
HP350SMIN, Two Speed, Single Port, Hydraulic Sealed Hand Pump, Gauge, Adaptor, 18.3 in3 Usable Oil
Mfr # HP350SMIN
Zoro # G3982836
product price: $1,235.99
/ea
Free Shipping & Returns
$1,235.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Number of Stages 2
- Max. Pressure 1st Stage 197 psi
- Max. Pressure 2nd Stage 10,000 psi
- Max. Handle Effort 72 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # HP350SMIN
- Zoro # G3982836
- UPC # 662005410699
- Country of Origin United Kingdom
- Category Hydraulic Hand Pumps
Dimensions
Port Size | 3/8 in NPT |
Overall Length | 21.8 in |
Handle Length (In.) | 14.17 |
Overall Height | 5.6 in |
Overall Width | 8.9 in |
Connection Size | 3/8 in |
Description
Hydraulic Hand Pump, Reservoir Capacity 21.4 cu in, Connection Size 3/8 in, Number of Stages 2, Pressure 1st Stage - Maximum 197 psi, Pressure 2nd Stage - Maximum 10,000 psi, Displacement per Stroke 1st Stage 0.2 cu in, Displacement per Stroke 2nd Stage 0 cu in, Handle Effort - Maximum 72.75 lb, Housing Material Steel, Handle Material Steel, Connection Type NPT, Cylinder Compatibility Single Acting, Flow Rate - Maximum 0.047 cu in/min, Includes Oil, Overall Height 5.6 in, Overall Length 21.8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Belt, AX Cogged, 1/2 x 26 in. OC (AX24)
- TOMPKINS Hydraulic Fitting-Steel16FJ CAP (0304-C-16)
- BAND-IT Scruseal (M21099)
- BISHOP-WISECARVER Carriage Assembly, 20.7 x 24 x 113.5 mm (UT1WPAP)
- ENERPAC P802, Two Speed, Lightweight Hydraulic Hand Pump, 155 in3 Usable Oil (P802)
- ENERPAC P202, Two Speed, Lightweight Hydraulic Hand Pump, 55 in3 Usable Oil (P202)
- ENERPAC P18, Single Speed, Low Pressure Hydraulic Hand Pump, 18 in3 Usable Oil (P18)
- ENERPAC Rc156 Cylinder, W P392 Hand Pump (SCR156H)
- ENERPAC P50, Single Speed, Low Pressure Hydraulic Hand Pump, 200 in3 Usable Oil (P50)
- ENERPAC P392ALSS, Two Speed, Extreme Environment Hydraulic Hand Pump, 55 in3 Usable Oil (P392ALSS)
- BVA HYDRAULICS Gauge Pressure 4"Face Glycerin Filled 0- (GW4014)
- Enerpac Hydraulic Hand Pumps