Shop All Torque Wrench Accessories
Enerpac
Hexreducr 2 15/16In 75Mmx2 9/16In 65Mm
Mfr # W8215R209D
Zoro # G0099204
Free Shipping & Returns
$963.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Steel
- Series W
- Reduces From Size 2 15/16 in
- Reduces to Size 2 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Enerpac
- MFR # W8215R209D
- Zoro # G0099204
- Country of Origin India
- Category Torque Wrench Accessories
Dimensions
Reduces From Size | 2 15/16 in |
Reduces to Size | 2 9/16 in |
Minimum Hex Size (in) | 2 9/16 in |
Maximum Hex Size (in) | 2 15/16 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Torque Wrench Reducer |
Material | Steel |
Series | W |
Features | Used in Construction, Oil, Gas and Pipeline Work, Low-Profile Hydraulic Torque Wrenches Consist of Cassette |
Torque Wrench Drive Series | W |
Tool Series | W |
Product Type | Torque Wrench Reducer |
Description
Torque Wrench Reducer, Product Type Torque Wrench Reducer, Tool Series W, Minimum Hex Size (in) 2 9/16 in, Maximum Hex Size (in) 2 15/16 in, Minimum Hex Size (mm) Not Applicable, Maximum Hex Size (mm) Not Applicable, Compatible Manufacturer Drive Unit Number Not Applicable, Features Used in Construction, Oil, Gas and Pipeline Work, Low-Profile Hydraulic Torque Wrenches Consist of Cassette, Material Steel, Series W
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Diamond Grit Recip Blade, 9 (DS0930DGX)
- ENCORE PACKAGING Retractable Knife, Retractable Utility (EP-120)
- BOSCH Insert Bit (ITSA38)
- SP AIR 3/8" Super Fast Mini Impact Ratchet (SP-1765HD)
- WILLIAMS Torque Wrench Head, 3/4 Inch, 15 Deg Offset Box End (QYX24A)
- CDI CDI Torque Wrench Head, 12 pt Box End, X, 30mm (TCQXXM30A)
- WESTWARD Torque Wrench Head, Open End, 24mm (19ZC99)
- GEDORE Rectangular Bit Holder, 1/4" Size (7812-10)
- WESTWARD Spanner Insert Head, Adjustable, 1-1/2'' (19ZC62)
- STAHLWILLE TOOLS Ring insert tool Size 18 mm Size of mount 14x18 mm (58224018)
- WILLIAMS Adjustable Torque Tool, Ergonomic, 5" L (TLA28NMW)
- Enerpac Torque Wrench Accessories