Shop All Hydraulic Torque Wrenches
Enerpac
Hexagon Cassette, NoseRadius 2.89 in
Mfr # HLP7312
Zoro # G201253479
product price: $4,593.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$4,593.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Enerpac HMT Hydraulic Torque Wrench Drive Units
- Hex Size 3 3/4 in
- Material Aluminum, Steel
- Nose Radius 2.89 in
- Nominal Torque @ 10,000 PSI (Nm) 10,252 N-m
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # HLP7312
- Zoro # G201253479
- UPC # 662005427642
- Country of Origin United Kingdom
- Category Hydraulic Torque Wrenches
Dimensions
Hex Size | 3 3/4 in |
Nose Radius | 2.89 in |
Minimum Hex Size (mm) | 95 mm |
Minimum Hex Size (in) | 3 3/4 in |
Maximum Hex Size (in) | 3 3/4 in |
Maximum Hex Size (mm) | 95 mm |
Details
Promotion Restriction | Not eligible for promotion |
Item | Interchangeable Low Profile Hexagon Cassette |
For Use With | Enerpac HMT Hydraulic Torque Wrench Drive Units |
Material | Aluminum, Steel |
Nominal Torque @ 10,000 PSI (Nm) | 10,252 N-m |
Socket Shape | Hex |
Drive Unit Model Number | 61MP48 (Mfr. No. HMT7500) |
Nominal Torque @ 10,000 PSI (ft.-lb.) | 7,562 ft-lb |
Weight | 18 lb |
Series | HLP |
Compatible Manufacturer Drive Unit Number | HMT7500 |
Torque Wrench Drive Series | HMT |
Tool Weight | 18 lb |
Nominal Torque (N-m) @ 10,000 psi | 10,252 N-m |
Nominal Torque (ft-lb) @ 10,000 psi | 7,562 ft-lb |
Product Type | Torque Wrench Cassette |
Compatible Tool Series | HMT Series Hydraulic Torque Wrench Drive |
Tool Series | HLP |
Description
Interchangeable Low Profile Hexagon Cassette, Product Type Torque Wrench Cassette, Tool Series HLP, Nominal Torque (N-m) @ 10,000 psi 10,252 N-m, Nominal Torque (ft-lb) @ 10,000 psi 7,562 ft-lb, Minimum Hex Size (in) 3 3/4 in, Maximum Hex Size (in) 3 3/4 in, Minimum Hex Size (mm) 95 mm, Maximum Hex Size (mm) 95 mm, Hex Size 3 3/4 in, Compatible Tool Series HMT Series Hydraulic Torque Wrench Drive, Compatible Manufacturer Drive Unit Number HMT7500, Compatible Grainger Drive Unit Number 61MP48
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLINE BEARING Flange Brg, Tapered Roller, 2 15/16in Bore (19331215)
- ZORO SELECT FHP Sheave, AK104-QT (AK104)
- WILKERSON Air Regulator, 1/2 In. NPT, 80 cfm, 300 psi (SR2-04-LAS0)
- CONGRESS 5/8" Fixed Bore 1 Groove Standard V-Belt Pulley 11.00" OD (CA1100X062KW)
- ENERPAC Hydraulic Torque Wrench, L 6 2/5 in (DSX1500)
- ENERPAC Hydraulic Torque Wrench, L 10 1/5 in (DSX5000)
- ENERPAC RSL3000, Hydraulic Torque Wrench Drive, Hexagon Cassettes or Square Drive Heads, 3080 ft. lbs Torque (RSL3000)
- ENERPAC Square Drive Retainer (S6000SDRK)
- ENERPAC S3000X, Square Drive Hydraulic Torque Wrench, 3225 ft. lbs. Torque, 1 in. Square Drive (S3000X)
- Enerpac Hydraulic Torque Wrenches