Shop All Hydraulic Torque Wrenches
Enerpac
Hexagon Cassette, NoseRadius 2.64 in
Mfr # HLP7090M
Zoro # G301253478
product price: $4,590.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$4,590.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Enerpac HMT Hydraulic Torque Wrench Drive Units
- Material Aluminum, Steel
- Hex Size 90 mm
- Nominal Torque @ 10,000 PSI (Nm) 10,252 N-m
- Weight 18 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # HLP7090M
- Zoro # G301253478
- UPC # 662005427628
- Country of Origin United Kingdom
- Category Hydraulic Torque Wrenches
Dimensions
Hex Size | 90 mm |
Nose Radius | 2.64 in |
Maximum Hex Size (in) | 3 9/16 in |
Maximum Hex Size (mm) | 90 mm |
Minimum Hex Size (mm) | 90 mm |
Minimum Hex Size (in) | 3 9/16 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Interchangeable Low Profile Hexagon Cassette |
For Use With | Enerpac HMT Hydraulic Torque Wrench Drive Units |
Material | Aluminum, Steel |
Nominal Torque @ 10,000 PSI (Nm) | 10,252 N-m |
Weight | 18 lb |
Drive Unit Model Number | 61MP48 (Mfr. No. HMT7500) |
Socket Shape | Hex |
Nominal Torque @ 10,000 PSI (ft.-lb.) | 7,562 ft-lb |
Series | HLP |
Compatible Manufacturer Drive Unit Number | HMT7500 |
Nominal Torque (ft-lb) @ 10,000 psi | 7,562 ft-lb |
Tool Series | HLP |
Nominal Torque (N-m) @ 10,000 psi | 10,252 N-m |
Product Type | Torque Wrench Cassette |
Torque Wrench Drive Series | HMT |
Compatible Tool Series | HMT Series Hydraulic Torque Wrench Drive |
Tool Weight | 18 lb |
Description
Interchangeable Low Profile Hexagon Cassette, Product Type Torque Wrench Cassette, Tool Series HLP, Nominal Torque (N-m) @ 10,000 psi 10,252 N-m, Nominal Torque (ft-lb) @ 10,000 psi 7,562 ft-lb, Minimum Hex Size (in) 3 9/16 in, Maximum Hex Size (in) 3 9/16 in, Minimum Hex Size (mm) 90 mm, Maximum Hex Size (mm) 90 mm, Hex Size 90 mm, Compatible Tool Series HMT Series Hydraulic Torque Wrench Drive, Compatible Manufacturer Drive Unit Number HMT7500, Compatible Grainger Drive Unit Number 61MP48
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Push-In Fitting, Self-Sealing QSK-1/4-1/4-U (QSK-1/4-1/4-U)
- D&D 39" Outside Length, 3/8" Top Width, 1 Ribs (3VX390)
- USA INDUSTRIALS Aftermarket Reliance Replacement Carbon Motor Brush - Electrographitic, Grade SA45 (REP2499)
- CARLISLE Belt, 5L580 (5L580)
- ENERPAC Hydraulic Torque Wrench, L 6 2/5 in (DSX1500)
- ENERPAC S3000X, Square Drive Hydraulic Torque Wrench, 3225 ft. lbs. Torque, 1 in. Square Drive (S3000X)
- ENERPAC Hydraulic Torque Wrench, L 10 1/5 in (DSX5000)
- ENERPAC RSL3000, Hydraulic Torque Wrench Drive, Hexagon Cassettes or Square Drive Heads, 3080 ft. lbs Torque (RSL3000)
- ENERPAC Square Drive Retainer (S6000SDRK)
- TOOLGRID 34DRIVETGKS 34 Drive Kit SAE (TGR86006)
- Enerpac Hydraulic Torque Wrenches