Shop All Hydraulic Torque Wrenches
Enerpac
Hexagon Cassette, NoseRadius 2.19 in
Mfr # HLP7212
Zoro # G801253466
product price: $4,590.99
/ea
Free Shipping & Returns
$4,590.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Aluminum, Steel
- For Use With Enerpac HMT Hydraulic Torque Wrench Drive Units
- Hex Size 2 3/4 in
- Nominal Torque @ 10,000 PSI (Nm) 10,252 N-m
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # HLP7212
- Zoro # G801253466
- UPC # 662005427512
- Country of Origin United Kingdom
- Category Hydraulic Torque Wrenches
Dimensions
Hex Size | 2 3/4 in |
Nose Radius | 2.19 in |
Maximum Hex Size (in) | 2 3/4 in |
Maximum Hex Size (mm) | 70 mm |
Minimum Hex Size (mm) | 70 mm |
Minimum Hex Size (in) | 2 3/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Interchangeable Low Profile Hexagon Cassette |
Material | Aluminum, Steel |
For Use With | Enerpac HMT Hydraulic Torque Wrench Drive Units |
Nominal Torque @ 10,000 PSI (Nm) | 10,252 N-m |
Socket Shape | Hex |
Drive Unit Model Number | 61MP48 (Mfr. No. HMT7500) |
Nominal Torque @ 10,000 PSI (ft.-lb.) | 7,562 ft-lb |
Weight | 17 lb |
Series | HLP |
Nominal Torque (N-m) @ 10,000 psi | 10,252 N-m |
Tool Series | HLP |
Compatible Tool Series | HMT Series Hydraulic Torque Wrench Drive |
Torque Wrench Drive Series | HMT |
Compatible Manufacturer Drive Unit Number | HMT7500 |
Nominal Torque (ft-lb) @ 10,000 psi | 7,562 ft-lb |
Tool Weight | 17 lb |
Product Type | Torque Wrench Cassette |
Description
Interchangeable Low Profile Hexagon Cassette, Product Type Torque Wrench Cassette, Tool Series HLP, Nominal Torque (N-m) @ 10,000 psi 10,252 N-m, Nominal Torque (ft-lb) @ 10,000 psi 7,562 ft-lb, Minimum Hex Size (in) 2 3/4 in, Maximum Hex Size (in) 2 3/4 in, Minimum Hex Size (mm) 70 mm, Maximum Hex Size (mm) 70 mm, Hex Size 2 3/4 in, Compatible Tool Series HMT Series Hydraulic Torque Wrench Drive, Compatible Manufacturer Drive Unit Number HMT7500, Compatible Grainger Drive Unit Number 61MP48
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, TF, 35mm ID, Nitrile Rubber (354507TF)
- FUJI ELECTRIC Cover, Inlet Filter (C-123)
- BISON GEAR & ENGINEERING DC Gearmotor, 42RPM, 90V (011-336-2043)
- GROZ Filter Element, 5 Microns, Heavy Duty (F582049)
- ENERPAC Square Drive Retainer (S6000SDRK)
- ENERPAC Hydraulic Torque Wrench, L 10 1/5 in (DSX5000)
- ENERPAC Hydraulic Torque Wrench, L 6 2/5 in (DSX1500)
- ENERPAC S3000X, Square Drive Hydraulic Torque Wrench, 3225 ft. lbs. Torque, 1 in. Square Drive (S3000X)
- ENERPAC RSL3000, Hydraulic Torque Wrench Drive, Hexagon Cassettes or Square Drive Heads, 3080 ft. lbs Torque (RSL3000)
- Enerpac Hydraulic Torque Wrenches