Shop All Hydraulic Torque Wrenches
Enerpac
Hexagon Cassette, NoseRadius 2.19 in
Mfr # HLP3302
Zoro # G201253493
product price: $4,009.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$4,009.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hex Size 3 1/8 in
- For Use With Enerpac HMT Hydraulic Torque Wrench Drive Units
- Material Aluminum, Steel
- Drive Unit Model Number 61MP47 (Mfr. No. HMT3500)
- Socket Shape Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # HLP3302
- Zoro # G201253493
- UPC # 662005427413
- Country of Origin United Kingdom
- Category Hydraulic Torque Wrenches
Dimensions
Hex Size | 3 1/8 in |
Nose Radius | 2.19 in |
Maximum Hex Size (in) | 3 1/8 in |
Maximum Hex Size (mm) | 80 mm |
Minimum Hex Size (in) | 3 1/8 in |
Minimum Hex Size (mm) | 80 mm |
Details
Promotion Restriction | Not eligible for promotion |
Item | Interchangeable Low Profile Hexagon Cassette |
For Use With | Enerpac HMT Hydraulic Torque Wrench Drive Units |
Material | Aluminum, Steel |
Drive Unit Model Number | 61MP47 (Mfr. No. HMT3500) |
Socket Shape | Hex |
Weight | 9 lb |
Nominal Torque @ 10,000 PSI (Nm) | 4,804 N-m |
Nominal Torque @ 10,000 PSI (ft.-lb.) | 3,543 ft-lb |
Series | HLP |
Product Type | Torque Wrench Cassette |
Torque Wrench Drive Series | HMT |
Tool Series | HLP |
Nominal Torque (N-m) @ 10,000 psi | 4,804 N-m |
Nominal Torque (ft-lb) @ 10,000 psi | 3,543 ft-lb |
Compatible Manufacturer Drive Unit Number | HMT3500 |
Compatible Tool Series | HMT Series Hydraulic Torque Wrench Drive |
Tool Weight | 9 lb |
Description
Interchangeable Low Profile Hexagon Cassette, Product Type Torque Wrench Cassette, Tool Series HLP, Nominal Torque (N-m) @ 10,000 psi 4,804 N-m, Nominal Torque (ft-lb) @ 10,000 psi 3,543 ft-lb, Minimum Hex Size (in) 3 1/8 in, Maximum Hex Size (in) 3 1/8 in, Minimum Hex Size (mm) 80 mm, Maximum Hex Size (mm) 80 mm, Hex Size 3 1/8 in, Compatible Tool Series HMT Series Hydraulic Torque Wrench Drive, Compatible Manufacturer Drive Unit Number HMT3500, Compatible Grainger Drive Unit Number 61MP47
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Electric Air Compressor, 2 Stage, 24 cfm (2475N7.5-V-460/3)
- MAIN FILTER Hydraulic Filter, replaces WIX W01AG398, 10 micron, Inside-Out (MF0066067)
- CENTURY Motor, PSC, 1/5 HP, 1075 RPM, 230V, 42Y, OAO (B6507)
- SPRAYWAY M1 Moly Chain & Cable Lubricant (SW291-1)
- ENERPAC Hydraulic Torque Wrench, L 6 2/5 in (DSX1500)
- ENERPAC S3000X, Square Drive Hydraulic Torque Wrench, 3225 ft. lbs. Torque, 1 in. Square Drive (S3000X)
- ENERPAC RSL3000, Hydraulic Torque Wrench Drive, Hexagon Cassettes or Square Drive Heads, 3080 ft. lbs Torque (RSL3000)
- ENERPAC Square Drive Retainer (S6000SDRK)
- ENERPAC Hydraulic Torque Wrench, L 10 1/5 in (DSX5000)
- Enerpac Hydraulic Industrial Tools