Shop All Hydraulic Torque Wrenches
Enerpac
Hexagon Cassette, NoseRadius 1.91 in
Mfr # HLP7203
Zoro # G401253491
product price: $4,590.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$4,590.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum, Steel
- For Use With Enerpac HMT Hydraulic Torque Wrench Drive Units
- Hex Size 2 3/16 in
- Weight 16 lb
- Nominal Torque @ 10,000 PSI (Nm) 10,252 N-m
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # HLP7203
- Zoro # G401253491
- UPC # 662005427420
- Country of Origin United Kingdom
- Category Hydraulic Torque Wrenches
Dimensions
Hex Size | 2 3/16 in |
Nose Radius | 1.91 in |
Minimum Hex Size (in) | 2 3/16 in |
Maximum Hex Size (in) | 2 3/16 in |
Minimum Hex Size (mm) | 55 mm |
Maximum Hex Size (mm) | 55 mm |
Details
Promotion Restriction | Not eligible for promotion |
Item | Interchangeable Low Profile Hexagon Cassette |
Material | Aluminum, Steel |
For Use With | Enerpac HMT Hydraulic Torque Wrench Drive Units |
Weight | 16 lb |
Nominal Torque @ 10,000 PSI (Nm) | 10,252 N-m |
Drive Unit Model Number | 61MP48 (Mfr. No. HMT7500) |
Socket Shape | Hex |
Nominal Torque @ 10,000 PSI (ft.-lb.) | 7,562 ft-lb |
Series | HLP |
Nominal Torque (N-m) @ 10,000 psi | 10,252 N-m |
Product Type | Torque Wrench Cassette |
Compatible Tool Series | HMT Series Hydraulic Torque Wrench Drive |
Nominal Torque (ft-lb) @ 10,000 psi | 7,562 ft-lb |
Torque Wrench Drive Series | HMT |
Tool Series | HLP |
Tool Weight | 16 lb |
Compatible Manufacturer Drive Unit Number | HMT7500 |
Description
Interchangeable Low Profile Hexagon Cassette, Product Type Torque Wrench Cassette, Tool Series HLP, Nominal Torque (N-m) @ 10,000 psi 10,252 N-m, Nominal Torque (ft-lb) @ 10,000 psi 7,562 ft-lb, Minimum Hex Size (in) 2 3/16 in, Maximum Hex Size (in) 2 3/16 in, Minimum Hex Size (mm) 55 mm, Maximum Hex Size (mm) 55 mm, Hex Size 2 3/16 in, Compatible Tool Series HMT Series Hydraulic Torque Wrench Drive, Compatible Manufacturer Drive Unit Number HMT7500, Compatible Grainger Drive Unit Number 61MP48
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 1 Bore Dia., 22 # of Teeth (40B22F-1)
- MITSUBOSHI Maxstar Wedge Supreme Cogged Banded 3V Type 3/8 Inch Wide x 50 Inch Long x 3 Ribs - 3/3VX500 (3R3VX500)
- BESTORQ MTD/Cub Cadet/White 17ASDALC010 Z-FORCE L60(60" Deck) Zero Turn Mower Replacement Belt, B159 (B159)
- AKG Oil Cooler, 4 to 50 gpm, 3-Phase AC Motor (A30-3)
- ENERPAC S3000X, Square Drive Hydraulic Torque Wrench, 3225 ft. lbs. Torque, 1 in. Square Drive (S3000X)
- ENERPAC Square Drive Retainer (S6000SDRK)
- ENERPAC Hydraulic Torque Wrench, L 6 2/5 in (DSX1500)
- ENERPAC RSL3000, Hydraulic Torque Wrench Drive, Hexagon Cassettes or Square Drive Heads, 3080 ft. lbs Torque (RSL3000)
- ENERPAC Hydraulic Torque Wrench, L 10 1/5 in (DSX5000)
- TOOLGRID 34DRIVETGKS 34 Drive Kit SAE (TGR86006)
- Enerpac Hydraulic Industrial Tools