Shop All Hydraulic Torque Wrenches
Enerpac
Hexagon Cassette, NoseRadius 1.3 in
Mfr # HLP3107
Zoro # G901253489
product price: $4,009.99
/ea
Free Shipping & Returns
$4,009.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Aluminum, Steel
- Hex Size 1 7/16 in
- For Use With Enerpac HMT Hydraulic Torque Wrench Drive Units
- Nose Radius 1.3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # HLP3107
- Zoro # G901253489
- UPC # 662005427147
- Country of Origin United Kingdom
- Category Hydraulic Torque Wrenches
Dimensions
Hex Size | 1 7/16 in |
Nose Radius | 1.3 in |
Maximum Hex Size (in) | 1 7/16 in |
Maximum Hex Size (mm) | 36 mm |
Minimum Hex Size (mm) | 36 mm |
Minimum Hex Size (in) | 1 7/16 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Interchangeable Low Profile Hexagon Cassette |
Material | Aluminum, Steel |
For Use With | Enerpac HMT Hydraulic Torque Wrench Drive Units |
Weight | 9 lb |
Socket Shape | Hex |
Nominal Torque @ 10,000 PSI (ft.-lb.) | 3,543 ft-lb |
Drive Unit Model Number | 61MP47 (Mfr. No. HMT3500) |
Nominal Torque @ 10,000 PSI (Nm) | 4,804 N-m |
Series | HLP |
Nominal Torque (ft-lb) @ 10,000 psi | 3,543 ft-lb |
Nominal Torque (N-m) @ 10,000 psi | 4,804 N-m |
Tool Series | HLP |
Compatible Manufacturer Drive Unit Number | HMT3500 |
Torque Wrench Drive Series | HMT |
Tool Weight | 9 lb |
Compatible Tool Series | HMT Series Hydraulic Torque Wrench Drive |
Product Type | Torque Wrench Cassette |
Description
Interchangeable Low Profile Hexagon Cassette, Product Type Torque Wrench Cassette, Tool Series HLP, Nominal Torque (N-m) @ 10,000 psi 4,804 N-m, Nominal Torque (ft-lb) @ 10,000 psi 3,543 ft-lb, Minimum Hex Size (in) 1 7/16 in, Maximum Hex Size (in) 1 7/16 in, Minimum Hex Size (mm) 36 mm, Maximum Hex Size (mm) 36 mm, Hex Size 1 7/16 in, Compatible Tool Series HMT Series Hydraulic Torque Wrench Drive, Compatible Manufacturer Drive Unit Number HMT3500, Compatible Grainger Drive Unit Number 61MP47
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILKERSON Lock Out Ball Valve, 3/4 in. NPT, 675 cfm (V73-06-B000B)
- SKF SKF 6204 2Z/C3, Single Row Ball Bearings (6204 2Z/C3)
- CAMPBELL FITTINGS 2" Grnd Joint Cplg Fem Spud (GJF-8)
- WEATHERHEAD Z Series Crimp-on End Fitting, 16612 (06Z-605)
- ENERPAC S3000X, Square Drive Hydraulic Torque Wrench, 3225 ft. lbs. Torque, 1 in. Square Drive (S3000X)
- ENERPAC Hydraulic Torque Wrench, L 10 1/5 in (DSX5000)
- ENERPAC Square Drive Retainer (S6000SDRK)
- ENERPAC RSL3000, Hydraulic Torque Wrench Drive, Hexagon Cassettes or Square Drive Heads, 3080 ft. lbs Torque (RSL3000)
- ENERPAC Hydraulic Torque Wrench, L 6 2/5 in (DSX1500)
- Enerpac Hydraulic Torque Wrenches