Shop All Hydraulic Torque Wrench Accessories
Enerpac
Hexagon Cassette, Hex Sz 3-3/4", 35.90 lb.
Mfr # W15312X
Zoro # G0357563
product price: $9,755.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$9,755.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Max. Torque (Ft.-Lb.) 15330
- Hex Size 3 3/4 in
- For Use With Enerpac W-Series Torque Wrenches
- Nose Radius (In.) 2.95
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # W15312X
- Zoro # G0357563
- UPC # 662005384419
- Country of Origin United Kingdom
- Category Hydraulic Torque Wrench Accessories
Dimensions
Hex Size | 3 3/4 in |
Nose Radius (In.) | 2.95 |
Nose Radius | 2.95 in |
Maximum Hex Size (mm) | 95 mm |
Maximum Hex Size (in) | 3 3/4 in |
Minimum Hex Size (mm) | 95 mm |
Minimum Hex Size (in) | 3 3/4 in |
Description
Low Profile Torque Wrench Cassette, Product Type Torque Wrench Cassette, Tool Series W, Nominal Torque (N-m) @ 10,000 psi 20,785 N-m, Nominal Torque (ft-lb) @ 10,000 psi 15,330 ft-lb, Minimum Hex Size (in) 3 3/4 in, Maximum Hex Size (in) 3 3/4 in, Minimum Hex Size (mm) 95 mm, Maximum Hex Size (mm) 95 mm, Hex Size 3 3/4 in, Compatible Tool Series W Series Hydraulic Torque Wrench Drive, Compatible Manufacturer Drive Unit Number W15000X, Compatible Grainger Drive Unit Number 38XV35
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON D Style Plug, 1/4" MNPT, PK10 (797)
- GAST Muffler 6Am/8Am/2567/3040 Sp Ac990 (AC990)
- GOLDENROD Goldenrod 250-470-5 75060 Filter Element (250-470-5)
- COXREELS Spring Can Assy 15In (698-2)
- ENERPAC Rsl3000 Square Drive Kit (RSL3000SDK)
- ENERPAC Rsl1500 Square Drive Kit (RSL1500SDK)
- Enerpac Hydraulic Torque Wrench Accessories