Shop All Hydraulic Torque Wrench Accessories
Enerpac
Hexagon Cassette, Hex Sz 2", 12.20 lb.
Mfr # W2200X
Zoro # G0357423
product price: $3,284.99
/ea
Free Shipping & Returns
$3,284.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With Enerpac W-Series Torque Wrenches
- Type Hexagon
- Nose Radius (In.) 1.54
- Hex Size 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # W2200X
- Zoro # G0357423
- UPC # 662005383276
- Country of Origin United Kingdom
- Category Hydraulic Torque Wrench Accessories
Dimensions
Nose Radius (In.) | 1.54 |
Hex Size | 2 in |
Nose Radius | 1.54 in |
Maximum Hex Size (in) | 2 in |
Minimum Hex Size (in) | 2 in |
Maximum Hex Size (mm) | 50 mm |
Minimum Hex Size (mm) | 50 mm |
Description
Low Profile Torque Wrench Cassette, Product Type Torque Wrench Cassette, Tool Series W, Nominal Torque (N-m) @ 10,000 psi 2,766 N-m, Nominal Torque (ft-lb) @ 10,000 psi 2,040 ft-lb, Minimum Hex Size (in) 2 in, Maximum Hex Size (in) 2 in, Minimum Hex Size (mm) 50 mm, Maximum Hex Size (mm) 50 mm, Hex Size 2 in, Compatible Tool Series W Series Hydraulic Torque Wrench Drive, Compatible Manufacturer Drive Unit Number W2000X, Compatible Grainger Drive Unit Number 38XV38
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRAYON Stencil Ink, 16 oz, Net 12 Oz, Dark Blue (S03109000)
- MITSUBOSHI Maxstar Wedge Banded V-Belt 3V Type, 3/8 Inch Wide x 95 Inch Long x 5 Ribs - 5/3V950 (5R3V950)
- PRECISION BRAND Hose Clamp, 7/16" to 1" Dia., PK10 (M8S)
- DAYTON 3-Phase General Purpose Motor, 1/3 HP, 48 Frame, 208-230/460V AC Voltage, 3,450 Nameplate RPM (3N854)
- ENERPAC Rsl3000 Square Drive Kit (RSL3000SDK)
- ENERPAC Rsl1500 Square Drive Kit (RSL1500SDK)
- Enerpac Hydraulic Torque Wrench Accessories