Shop All Hydraulic Torque Wrench Accessories
Enerpac
Hexagon Cassette, Hex Sz 1-1/2", 12.25 lb.
Mfr # W2108X
Zoro # G0357441
product price: $3,284.99
/ea
Free Shipping & Returns
$3,284.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Steel
- Weight (Lbs.) 12.25
- For Use With Enerpac W-Series Torque Wrenches
- Type Hexagon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # W2108X
- Zoro # G0357441
- UPC # 662005383191
- Country of Origin United Kingdom
- Category Hydraulic Torque Wrench Accessories
Dimensions
Nose Radius (In.) | 1.32 |
Hex Size | 1 1/2 in |
Nose Radius | 1.32 in |
Minimum Hex Size (mm) | 38 mm |
Maximum Hex Size (in) | 1 1/2 in |
Minimum Hex Size (in) | 1 1/2 in |
Maximum Hex Size (mm) | 38 mm |
Description
Low Profile Torque Wrench Cassette, Product Type Torque Wrench Cassette, Tool Series W, Nominal Torque (N-m) @ 10,000 psi 2,766 N-m, Nominal Torque (ft-lb) @ 10,000 psi 2,040 ft-lb, Minimum Hex Size (in) 1 1/2 in, Maximum Hex Size (in) 1 1/2 in, Minimum Hex Size (mm) 38 mm, Maximum Hex Size (mm) 38 mm, Hex Size 1 1/2 in, Compatible Tool Series W Series Hydraulic Torque Wrench Drive, Compatible Manufacturer Drive Unit Number W2000X, Compatible Grainger Drive Unit Number 38XV38
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Push-In L-Fitting, Rotatable QSRL-G3/8-12 (QSRL-G3/8-12)
- CAMIE CAMPBELL Silicone Release Spray, PK12 (610)
- TSUBAKI Roller Chain, Riveted, 80 ANSI, 10 ft. (80 TW 10)
- SMC Mechanical Valve, 2/3 Port, 1/4", Push (VM230-N02-30GA)
- ENERPAC Rsl1500 Square Drive Kit (RSL1500SDK)
- ENERPAC Rsl3000 Square Drive Kit (RSL3000SDK)
- Enerpac Parts & Accessories