Shop All Torque Wrench Accessories
Enerpac
Hex Reducer 1-7/16 To 1-3/16
Mfr # W2107R103D
Zoro # G0100333
Free Shipping & Returns
Not eligible for select promotions
$638.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With W2107X
- Material Steel
- Reduces From Size 1 7/16 in
- Reduces to Size 1 3/16 in
- Series W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Enerpac
- MFR # W2107R103D
- Zoro # G0100333
- Country of Origin India
- Category Torque Wrench Accessories
Dimensions
Reduces From Size | 1 7/16 in |
Reduces to Size | 1 3/16 in |
Minimum Hex Size (in) | 1 3/16 in |
Maximum Hex Size (in) | 1 7/16 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Torque Wrench Reducer |
For Use With | W2107X |
Material | Steel |
Series | W |
Features | Used in Construction, Oil, Gas and Pipeline Work, Low-Profile Hydraulic Torque Wrenches Consist of Cassette |
Torque Wrench Drive Series | W |
Tool Series | W |
Product Type | Torque Wrench Reducer |
Torque Wrench Series Compatibility | WX |
Description
Torque Wrench Reducer, Product Type Torque Wrench Reducer, Tool Series W, Minimum Hex Size (in) 1 3/16 in, Maximum Hex Size (in) 1 7/16 in, Minimum Hex Size (mm) Not Applicable, Maximum Hex Size (mm) Not Applicable, Compatible Manufacturer Drive Unit Number Not Applicable, Features Used in Construction, Oil, Gas and Pipeline Work, Low-Profile Hydraulic Torque Wrenches Consist of Cassette, Material Steel, Series W
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Straight Flute Hand Tap, Bottoming, 3 (14166)
- BON TOOL Concrete Placer, Aluminum No Hook/Brace, 60" Aluminum Handle (22-319)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C-TN TiN 3/4x3/4x1-5/8x3-7/8 (C41527)
- DEWALT #10 Replacement Drill Bit & Countersink (DW2712)
- ENERPAC VST2210D, Solenoid Poppet Valve, 4-way, 2-position, Normally Closed, 115 VAC (VST2210D)
- PERFORMANCE TOOL 1/2 In Dr. Torque Angle Gauge, M205 (M205)
- STAHLWILLE TOOLS Open ended insert tool Size 32 mm Size of mount 22x28 mm (58211032)
- WILLIAMS Preset Torque T-Handle, Drive 1/4 (TLPT5NMW)
- CDI CDI Torque Wrench Head, Open End, Y, 7/8" (TCQYO28A)
- PRO-SET Torque Wrench Kit (TLSWSA)
- STAHLWILLE TOOLS Ring insert tool Size 41 mm Size of mount 14x18 mm (58224041)
- Enerpac Torque Wrench Accessories