Shop All Torque Wrench Accessories
Enerpac
Hex Reducer 1 5/8In 41Mm X 1 7/16In 36Mm
Mfr # W2110R107D
Zoro # G0898269
Free Shipping & Returns
$606.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Steel
- Series W
- Reduces to Size 1 7/16 in
- Reduces From Size 1 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Enerpac
- MFR # W2110R107D
- Zoro # G0898269
- Country of Origin India
- Category Torque Wrench Accessories
Dimensions
Reduces to Size | 1 7/16 in |
Reduces From Size | 1 5/8 in |
Minimum Hex Size (in) | 1 7/16 in |
Maximum Hex Size (in) | 1 5/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Torque Wrench Reducer |
Material | Steel |
Series | W |
Features | Used in Construction, Oil, Gas and Pipeline Work, Low-Profile Hydraulic Torque Wrenches Consist of Cassette |
Torque Wrench Drive Series | W |
Tool Series | W |
Product Type | Torque Wrench Reducer |
Description
Torque Wrench Reducer, Product Type Torque Wrench Reducer, Tool Series W, Minimum Hex Size (in) 1 7/16 in, Maximum Hex Size (in) 1 5/8 in, Minimum Hex Size (mm) Not Applicable, Maximum Hex Size (mm) Not Applicable, Compatible Manufacturer Drive Unit Number Not Applicable, Features Used in Construction, Oil, Gas and Pipeline Work, Low-Profile Hydraulic Torque Wrenches Consist of Cassette, Material Steel, Series W
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO 3/8-16, NITRO SPIRAL POINT TAPS - 2100N (21N124CP)
- PROTO 3/8" Drive, SAE 1-7/8" Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J4960CF)
- ZORO SELECT Drill Bushing, H, Drill Size 5/8 In (HT5610MH)
- MILWAUKEE TOOL 1-1/8" Hex Demo 5-1/2" Tent Stake Driver - Head Only (48-62-4061)
- CDI CDI Male Square Adapter 3/8 X 1/2 (2344-0051-16)
- CDI CDI Torque Wrench Head, Open End, X, 1-1/8" (TCQXO36A)
- AMERICAN FORGE & FOUNDRY Torque Wrench Set - Preset (42005)
- STAHLWILLE TOOLS Ring insert tool Size 34 mm Size of mount 14x18 mm (58224034)
- STAHLWILLE TOOLS Ratchet insert tool Size10 external square 1/2 " Size of mount 9x12 mm M N·m 100 N·m (58250010)
- BETA Ring Wrench for Torque Bar, 30mm (006520030)
- STAHLWILLE TOOLS Ring insert tool Size 36 mm Size of mount 14x18 mm (58224036)
- Enerpac Torque Wrench Accessories