Shop All Maintenance Sets
Enerpac
HCR502, 62 ton Capacity, 1.97 in Stroke, Double-Acting, High Tonnage Hydraulic Cylinder
Mfr # HCR502
Zoro # G5523087
product price: $2,706.99
/ea
Free Shipping & Returns
$2,706.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Cylinder Nominal Capacity 50 tons
- Bore Dia. 3.94 in
- Outside Dia. 5.12 in
- Series HCR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # HCR502
- Zoro # G5523087
- UPC # 662005392872
- Country of Origin China
- Category Maintenance Sets
Dimensions
Bore Dia. | 3.94 in |
Outside Dia. | 5.12 in |
Nominal Stroke Length | 2 in |
Retracted Height | 7.2 in |
Extended Height | 9.2 in |
Stroke Length | 2 in |
Base Mounting Thread Size | M12 |
Plunger Dia. | 2.76 in |
Details
Promotion Restriction | Not eligible for promotion |
Cylinder Nominal Capacity | 50 tons |
Item | Hydraulic Ram |
Series | HCR |
Material of Construction | Steel |
Single Acting/Double Acting | Double Acting |
Oil Capacity Push | 23.96 cu in |
Includes | (2) Lifting Eyes, Interchangeable Saddle, Overpressurization Valve |
Nominal Capacity | 50 ton |
Effective Push Area | 12.17 sq in |
Oil Capacity | Advance: 23.96 cu in; Retract: 12.22 cu in |
Max. Pressure | 10,150 psi |
Weight | 37 lb |
Application | Lift, Lower, Push |
Body Material | Steel |
Cylinder Type | High Cycle |
Description
Hydraulic Ram, Double Acting, High Cycle, Steel, Nominal Capacity 50 ton, Stroke Length 2 in, Nominal Stroke Length 2 in, Effective Push Area 12.17 sq in, Max. Pressure 10,150 psi, Oil Capacity Push 23.96 cu in, Retracted Height 7.2 in, Extended Height 9.2 in, Outside Dia. 5.12 in, Plunger Dia. 2.76 in, Base Mounting Thread Size M12, Weight 37 lb, Series HCR, Includes (2) Lifting Eyes, Interchangeable Saddle, Overpressurization Valve, Bore Dia. 3.94 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILKERSON Blank Plate / Gasket (GRP-95-020)
- MONARCH Reservoir Breather (500205901143)
- BROWNING 2 Groove Cast Iron Fhp - Bushed Sheave, 2AK54H (2AK54H)
- NSK NSK-608VV, 600 Series Single Row Deep Groove Ball Bearing, 608VV (608VV)
- ENERPAC A20, 5 ton RC Cylinder Attachment, Collar Toe (A20)
- ENERPAC Seal Kit 40 Kn S/A Metric/Imperial (CST40K)
- ENERPAC MZ1005, 30"LOCK-ON EXTENSION TUBE (MZ1005)
- ENERPAC RC25K51, RC25 TON STANDARD REPAIR KIT, RC251, RC252 AND RC2 (RC25K51)
- ENERPAC A15, 5 ton RC Cylinder Attachment, 90 Degree V-Base (A15)
- ENERPAC Rc10 Ton Spring Kit Rc106 (RC10K33)
- ENERPAC HCL2006, 223 ton Capacity, 5.91 in Stroke, Single-Acting, High Tonnage, Lock Nut Hydraulic Cylinder (HCL2006)
- Enerpac Parts & Accessories