Shop All Maintenance Sets
Enerpac
HCR2006, 223 ton Capacity, 5.91 in Stroke, Double-Acting, High Tonnage Hydraulic Cylinder
Mfr # HCR2006
Zoro # G5519605
product price: $7,799.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Not eligible for select promotions
$7,799.99
Free 30-Day Returns
Key Features
- Cylinder Nominal Capacity 200 tons
- Effective Push Area 43.95 sq in
- Base Mounting Thread Size M12
- Includes (2) Lifting Eyes, Interchangeable Saddle, Overpressurization Valve
- Application Lift, Lower, Push
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # HCR2006
- Zoro # G5519605
- UPC # 662005393077
- Country of Origin China
- Category Maintenance Sets
Dimensions
Base Mounting Thread Size | M12 |
Stroke Length | 5 7/8 in |
Bore Dia. | 7.48 in |
Extended Height | 18.9 in |
Retracted Height | 13.03 in |
Nominal Stroke Length | 7 in |
Outside Dia. | 9.84 in |
Plunger Dia. | 5.51 in |
Details
Promotion Restriction | Not eligible for promotion |
Cylinder Nominal Capacity | 200 tons |
Effective Push Area | 43.95 sq in |
Item | Hydraulic Ram |
Includes | (2) Lifting Eyes, Interchangeable Saddle, Overpressurization Valve |
Application | Lift, Lower, Push |
Nominal Capacity | 200 ton |
Oil Capacity | Advance: 259.53 cu in; Retract: 118.62 cu in |
Material of Construction | Steel |
Weight | 244 lb |
Series | HCR |
Cylinder Type | High Cycle |
Single Acting/Double Acting | Double Acting |
Body Material | Steel |
Max. Pressure | 10,150 psi |
Oil Capacity Push | 259.53 cu in |
Description
Hydraulic Ram, Double Acting, High Cycle, Steel, Nominal Capacity 200 ton, Stroke Length 5 7/8 in, Nominal Stroke Length 7 in, Effective Push Area 43.95 sq in, Max. Pressure 10,150 psi, Oil Capacity Push 259.53 cu in, Retracted Height 13.03 in, Extended Height 18.9 in, Outside Dia. 9.84 in, Plunger Dia. 5.51 in, Base Mounting Thread Size M12, Weight 244 lb, Series HCR, Includes (2) Lifting Eyes, Interchangeable Saddle, Overpressurization Valve, Bore Dia. 7.48 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Socketless Hose, 1/4 In, 50 ft. (FC332-04-50)
- SLIP PLATE Graphite Dry Lubricant, Petroleum Distillates, 12 oz Aerosol Can (SLIPAERO-6CS)
- BOSTON GEAR Shaft Coupler Body (FC45 2)
- SCHNEIDER ELECTRIC Wear part, enclosure door, fan for variable speed drive, Altivar 340, Altivar Process 600 900, from 7.5 to 22kW (VX5VPS3001)
- ENERPAC Rc10 Ton Spring Kit Rc106 (RC10K33)
- ENERPAC RWH20K, REPAIR KIT (RWH20K)
- ENERPAC A530, 2.5 ton RC Cylinder Attachment, Threader Plunger Toe (A530)
- ENERPAC Rc10 Ton Spring Kit Rc108 (RC10K34)
- ENERPAC Swing Clamp Kit (MMR30K)
- ENERPAC Rc10 Ton Spring Kit Rc104 (RC10K32)
- SUNEX Heavy Duty Flat Bottom Ram, 4 tons (5041B)
- Enerpac Maintenance Sets