Shop All Maintenance Sets
Enerpac
HCR1506, 168 ton Capacity, 5.91 in Stroke, Double-Acting, High Tonnage Hydraulic Cylinder
Mfr # HCR1506
Zoro # G5528827
product price: $6,218.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Not eligible for select promotions
$6,218.99
Free 30-Day Returns
Key Features
- Cylinder Nominal Capacity 150 tons
- Series HCR
- Max. Pressure 10,150 psi
- Single Acting/Double Acting Double Acting
- Includes (2) Lifting Eyes, Interchangeable Saddle, Overpressurization Valve
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # HCR1506
- Zoro # G5528827
- UPC # 662005393015
- Country of Origin China
- Category Maintenance Sets
Dimensions
Bore Dia. | 6.5 in |
Stroke Length | 5 7/8 in |
Retracted Height | 12.6 in |
Nominal Stroke Length | 7 in |
Base Mounting Thread Size | M12 |
Extended Height | 18.5 in |
Outside Dia. | 8.46 in |
Plunger Dia. | 4.72 in |
Details
Promotion Restriction | Not eligible for promotion |
Cylinder Nominal Capacity | 150 tons |
Series | HCR |
Max. Pressure | 10,150 psi |
Single Acting/Double Acting | Double Acting |
Includes | (2) Lifting Eyes, Interchangeable Saddle, Overpressurization Valve |
Item | Hydraulic Ram |
Oil Capacity | Advance: 195.73 cu in; Retract: 92.2 cu in |
Weight | 172 lb |
Nominal Capacity | 150 ton |
Effective Push Area | 33.14 sq in |
Oil Capacity Push | 195.73 cu in |
Material of Construction | Steel |
Body Material | Steel |
Cylinder Type | High Cycle |
Application | Lift, Lower, Push |
Description
Hydraulic Ram, Double Acting, High Cycle, Steel, Nominal Capacity 150 ton, Stroke Length 5 7/8 in, Nominal Stroke Length 7 in, Effective Push Area 33.14 sq in, Max. Pressure 10,150 psi, Oil Capacity Push 195.73 cu in, Retracted Height 12.6 in, Extended Height 18.5 in, Outside Dia. 8.46 in, Plunger Dia. 4.72 in, Base Mounting Thread Size M12, Weight 172 lb, Series HCR, Includes (2) Lifting Eyes, Interchangeable Saddle, Overpressurization Valve, Bore Dia. 6.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELESA Oil level indicators, HCX.76-M10 (HCX.)
- NTN Pillow Block Bearing, Ball, 1-3/4" Bore (UCP209-112D1)
- BOSTON Easy Couple Hose, 1" I.D., 50 ft. L, Blue (H20116BU-50)
- FASTCAP HOD Handle On Demand (HOD-SINGLE)
- ENERPAC Repair Kit (P392U001K)
- ENERPAC MZ1003, 10"LOCK-ON EXTENSION TUBE (MZ1003)
- ENERPAC MS24, 2.5 Ton, Hydraulic Cylinder and Hand Pump Set with 33 Cylinder Attachments (MS24)
- ENERPAC A6, 5 ton RC Cylinder Attachment, Threader Plunger Toe (A6)
- ENERPAC Rc15 Ton Std Repair Kit (RC15K52)
- ENERPAC MS21020, 12.5 Ton, Hydraulic Cylinder and Hand Pump Set with 3 Cylinders and 53 Attachments (MS21020)
- ENERPAC Repair Kit Viton (RC53KV)
- Enerpac Maintenance Sets