Shop All Maintenance Sets
Enerpac
HCR1008, 113 ton Capacity, 7.87 in Stroke, Double-Acting, High Tonnage Hydraulic Cylinder
Mfr # HCR1008
Zoro # G5529658
Free Shipping & Returns
$5,708.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Cylinder Nominal Capacity 100 tons
- Retracted Height 14.92 in
- Extended Height 22.8 in
- Nominal Stroke Length 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Enerpac
- MFR # HCR1008
- Zoro # G5529658
- UPC # 662005392964
- Country of Origin China
- Category Maintenance Sets
Dimensions
Retracted Height | 14.92 in |
Extended Height | 22.8 in |
Nominal Stroke Length | 10 in |
Bore Dia. | 5.31 in |
Base Mounting Thread Size | M12 |
Outside Dia. | 6.89 in |
Stroke Length | 7 7/8 in |
Plunger Dia. | 3.74 in |
Details
Promotion Restriction | Not eligible for promotion |
Cylinder Nominal Capacity | 100 tons |
Application | Lift, Lower, Push |
Effective Push Area | 22.19 sq in |
Item | Hydraulic Ram |
Material of Construction | Steel |
Series | HCR |
Weight | 131 lb |
Body Material | Steel |
Includes | (2) Lifting Eyes, Interchangeable Saddle, Overpressurization Valve |
Oil Capacity Push | 174.7 cu in |
Max. Pressure | 10,150 psi |
Oil Capacity | Advance: 174.7 cu in; Retract: 88.19 cu in |
Single Acting/Double Acting | Double Acting |
Cylinder Type | High Cycle |
Nominal Capacity | 100 ton |
Description
Hydraulic Ram, Double Acting, High Cycle, Steel, Nominal Capacity 100 ton, Stroke Length 7 7/8 in, Nominal Stroke Length 10 in, Effective Push Area 22.19 sq in, Max. Pressure 10,150 psi, Oil Capacity Push 174.7 cu in, Retracted Height 14.92 in, Extended Height 22.8 in, Outside Dia. 6.89 in, Plunger Dia. 3.74 in, Base Mounting Thread Size M12, Weight 131 lb, Series HCR, Includes (2) Lifting Eyes, Interchangeable Saddle, Overpressurization Valve, Bore Dia. 5.31 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE Motor, 7.5HP, 3450rpm, 3PH, 60Hz, 184JM, OPSB (EJMM3219T)
- B B MANUFACTURING 32XL037-6FA5, Timing Pulley, Aluminum, Clear Anodized, (32XL037-6FA5)
- SKF SKF-6203ZC3, Single Row Ball Brgs, 6203ZC3 (6203ZC3)
- KBC Ball Bearing, 80mm x 170mm x 39mm, single row deep groove ball bearing, two contact seals, C3 Fit (6316-2RS KBC)
- ENERPAC PAMG1400K, COMPLETE KIT (PAMG1400K)
- ENERPAC Repair Kit (RCH202K1)
- ENERPAC MZ1002, 5" LOCK-ON EXTENSION TUBE (MZ1002)
- ENERPAC A16, 5 ton RC Cylinder Attachment, Lock Pin (A16)
- ENERPAC Cylinder Tilt Saddle, 2.80 in L Overall (CATS101)
- ENERPAC P202K50, GLOBAL P202 REPAIR KIT (P202K50)
- ENERPAC B150, Quick Disconnect Coupler, Complete Set (B150)
- Enerpac Maintenance Sets