Shop All Maintenance Sets
Enerpac
HCR10012, 113 ton Capacity, 11.81 in Stroke, Double-Acting, High Tonnage Hydraulic Cylinder
Mfr # HCR10012
Zoro # G5520795
product price: $6,243.00
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Not eligible for select promotions
$6,243.00
Free 30-Day Returns
Key Features
- Cylinder Nominal Capacity 100 tons
- Nominal Stroke Length 12 in
- Max. Pressure 10,150 psi
- Body Material Steel
- Series HCR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # HCR10012
- Zoro # G5520795
- UPC # 662005392988
- Country of Origin China
- Category Maintenance Sets
Dimensions
Nominal Stroke Length | 12 in |
Outside Dia. | 6.89 in |
Base Mounting Thread Size | M12 |
Stroke Length | 11 3/4 in |
Bore Dia. | 5.31 in |
Retracted Height | 18.86 in |
Extended Height | 30.7 in |
Plunger Dia. | 3.74 in |
Details
Promotion Restriction | Not eligible for promotion |
Cylinder Nominal Capacity | 100 tons |
Max. Pressure | 10,150 psi |
Body Material | Steel |
Series | HCR |
Weight | 161 lb |
Effective Push Area | 22.19 sq in |
Cylinder Type | High Cycle |
Single Acting/Double Acting | Double Acting |
Includes | (2) Lifting Eyes, Interchangeable Saddle, Overpressurization Valve |
Material of Construction | Steel |
Nominal Capacity | 100 ton |
Application | Lift, Lower, Push |
Oil Capacity | Advance: 262.05 cu in; Retract: 132.28 cu in |
Oil Capacity Push | 262.05 cu in |
Item | Hydraulic Ram |
Description
Hydraulic Ram, Double Acting, High Cycle, Steel, Nominal Capacity 100 ton, Stroke Length 11 3/4 in, Nominal Stroke Length 12 in, Effective Push Area 22.19 sq in, Max. Pressure 10,150 psi, Oil Capacity Push 262.05 cu in, Retracted Height 18.86 in, Extended Height 30.7 in, Outside Dia. 6.89 in, Plunger Dia. 3.74 in, Base Mounting Thread Size M12, Weight 161 lb, Series HCR, Includes (2) Lifting Eyes, Interchangeable Saddle, Overpressurization Valve, Bore Dia. 5.31 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, 22 x 40 x 10 mm., TC, Nitrile Rubber (224010TC)
- ARROW PNEUMATICS Muffler, Aluminum, 1/2" Air Inlet, BST (ASQF - 4MBT)
- RULAND Double U-Joint, Machinable, 0.870" (22.1 mm) OD, Steel (UD14-XX-XX-F)
- WORLD WIDE FITTINGS Male JIC Braze Connector (0403X16X16)
- ENERPAC A21, 5 ton RC Cylinder Attachment, Base Attachment (A21)
- ENERPAC RC10K51, RC10 TON STANDARD REPAIR KIT, RC101, RC102 AND RC1 (RC10K51)
- ENERPAC MZ4008, 2.5 ton RC Cylinder Attachment, Male Lock-on Adaptor (MZ4008)
- ENERPAC Standard Raction Armparts Kit (S3000RAK)
- ENERPAC A23, 2.5 ton RC Cylinder Attachment, Threaded Adaptor (A23)
- ENERPAC Rc15 Ton Std Repair Kit (RC15K52)
- ENERPAC Repair Kit (RWT39K1)
- Enerpac Parts & Accessories