Shop All Single Acting Hydraulic Cylinders
Enerpac
HCL506, 62 ton Capacity, 5.91 in Stroke, Single-Acting, High Tonnage, Lock Nut Hydraulic Cylinder
Mfr # HCL506
Zoro # G4433009
product price: $2,913.00
/ea
Free Shipping & Returns
$2,913.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Single Acting/Double Acting Single Acting
- Weight Capacity 50 tons
- Collar Thread Size 1-3/8"-12
- Stroke Length 5 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # HCL506
- Zoro # G4433009
- UPC # 662005392230
- Country of Origin China
- Category Single Acting Hydraulic Cylinders
Dimensions
Collar Thread Size | 1-3/8"-12 |
Stroke Length | 5 7/8 in |
Plunger Thread Size | 1/4 in |
Plunger Dia. | 3.94 in |
Retracted Height | 10.39 in |
Center Hole Dia. | 3 57/64 in |
Extended Height | 16.3 in |
Thread Size | 1/4" |
Bolt Circle Dia. | 4.13" |
Outside Dia. | 5.11 in |
Base Bolt Circle Dia. | 4.13 in |
Nominal Stroke Length | 6 in |
Description
General Purpose Lock Nut Hydraulic Ram, Single Acting, Lock Nut, Steel, Nominal Capacity 50 ton, Stroke Length 5 7/8 in, Nominal Stroke Length 6 in, Effective Push Area 12.17 sq in, Max. Pressure 10,150 psi, Oil Capacity Push 71.89 cu in, Retracted Height 10.39 in, Extended Height 16.3 in, Outside Dia. 5.11 in, Plunger Dia. 3.94 in, Plunger Thread Size 1/4 in, Collar Thread Size 1-3/8 In.-12, Base Bolt Circle Dia. 4.13 in, Center Hole Dia. 3 57/64 in, Series HCL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 1-1/8 Bore Dia., 20 # of Teeth (50BS20H X 1 1/8)
- TSUBAKI Roller Chain Link, Conveyor, #C2050 (C2050 CONNECTING LINK)
- NACHI 6300 Series Deep Groove Radial Ball Brg W/Snap (6308NSL)
- TSUBAKI Roller Chain, Neptune, 40NT ANSI, 10 ft. (40NEPRB)
- ENERPAC RC154, 15.7 ton Capacity, 4.00 in Stroke, General Purpose Hydraulic Cylinder (RC154)
- ENERPAC Cylinder, Aluminum, 30 Ton, 8, (RACH308)
- ENERPAC RA106, 10 TON S/A CYLINDER (RA106)
- ENERPAC RCS101, 11.2 ton Capacity, 1.50 in Stroke, Low Height Hydraulic Cylinder (RCS101)
- ENERPAC RAC506, 54.9 ton Capacity, 5.91 in Stroke, Aluminum Hydraulic Cylinder (RAC506)
- ENERPAC RC151, 15.7 ton Capacity, 1.00 in Stroke, General Purpose Hydraulic Cylinder (RC151)
- ENERPAC RC504, 55.2 ton Capacity, 4.00 in Stroke, General Purpose Hydraulic Cylinder (RC504)
- Enerpac Hydraulic Cylinders