Shop All Single Acting Hydraulic Cylinders
Enerpac
HCL502, 62 ton Capacity, 1.97 in Stroke, Single-Acting, High Tonnage, Lock Nut Hydraulic Cylinder
Mfr # HCL502
Zoro # G4433018
product price: $2,413.99
/ea
Free Shipping & Returns
$2,413.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Oil Capacity 23.96 cu. in.
- Thread Size 1/4"
- Center Hole Dia. 3 57/64 in
- Plunger Thread Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # HCL502
- Zoro # G4433018
- UPC # 662005392216
- Country of Origin China
- Category Single Acting Hydraulic Cylinders
Dimensions
Thread Size | 1/4" |
Center Hole Dia. | 3 57/64 in |
Plunger Thread Size | 1/4 in |
Extended Height | 8.44 in |
Bolt Circle Dia. | 4.13" |
Plunger Dia. | 3.94 in |
Stroke Length | 1 7/8 in |
Collar Thread Size | 1-3/8"-12 |
Retracted Height | 6.46 in |
Outside Dia. | 5.11 in |
Base Bolt Circle Dia. | 4.13 in |
Nominal Stroke Length | 2 in |
Description
General Purpose Lock Nut Hydraulic Ram, Single Acting, Lock Nut, Steel, Nominal Capacity 50 ton, Stroke Length 1 7/8 in, Nominal Stroke Length 2 in, Effective Push Area 12.17 sq in, Max. Pressure 10,150 psi, Oil Capacity Push 23.96 cu in, Retracted Height 6.46 in, Extended Height 8.44 in, Outside Dia. 5.11 in, Plunger Dia. 3.94 in, Plunger Thread Size 1/4 in, Collar Thread Size 1-3/8 In.-12, Base Bolt Circle Dia. 4.13 in, Center Hole Dia. 3 57/64 in, Series HCL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Fitting, Metric, Straight, 1/4, M16X1.5 (1A8DL4)
- FESTO Guided Drive DFM-16-20-P-A-KF (DFM-16-20-P-A-KF)
- NATIONAL Small Bore Inch Seal, 471379 (471379)
- SPEEDAIRE Coupler Body, (F)NPT, 1/4, Brass/Steel (30E724)
- ENERPAC RC308, 32.4 ton Capacity, 8.25 in Stroke, General Purpose Hydraulic Cylinder (RC308)
- ENERPAC RCS1002, 98.1 ton Capacity, 2.25 in Stroke, Low Height Hydraulic Cylinder (RCS1002)
- ENERPAC RC1510, 15.7 ton Capacity, 10.00 in Stroke, General Purpose Hydraulic Cylinder (RC1510)
- ENERPAC RC1014, 11.2 ton Capacity, 14.00 in Stroke, General Purpose Hydraulic Cylinder (RC1014)
- ENERPAC RCS101, 11.2 ton Capacity, 1.50 in Stroke, Low Height Hydraulic Cylinder (RCS101)
- ENERPAC RC104, 11.2 ton Capacity, 4.13 in Stroke, General Purpose Hydraulic Cylinder (RC104)
- BVA HYDRAULICS Sngl Actng Hyd Cyl., 10 tons, 4" Stroke (H1004)
- Enerpac Single Acting Hydraulic Cylinders