Shop All Maintenance Sets
Enerpac
HCL2008, 223 ton Capacity, 7.87 in Stroke, Single-Acting, High Tonnage, Lock Nut Hydraulic Cylinder
Mfr # HCL2008
Zoro # G5528513
product price: $7,478.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Not eligible for select promotions
$7,478.99
Free 30-Day Returns
Key Features
- Cylinder Nominal Capacity 200 tons
- Application Lift, Push, Hold
- Retracted Height 15.28 in
- Includes (2) Lifting Eyes, Interchangeable Saddle, Overpressurization Valve
- Material of Construction Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # HCL2008
- Zoro # G5528513
- UPC # 662005392421
- Country of Origin China
- Category Maintenance Sets
Dimensions
Retracted Height | 15.28 in |
Bore Dia. | 7.48 in |
Outside Dia. | 9.84 in |
Extended Height | 23.2 in |
Base Mounting Thread Size | M12 |
Plunger Dia. | TR 190 x 6 |
Stroke Length | 7 7/8 in |
Nominal Stroke Length | 10 in |
Details
Promotion Restriction | Not eligible for promotion |
Cylinder Nominal Capacity | 200 tons |
Application | Lift, Push, Hold |
Includes | (2) Lifting Eyes, Interchangeable Saddle, Overpressurization Valve |
Material of Construction | Steel |
Item | Hydraulic Ram |
Oil Capacity Push | 346.04 cu in |
Body Material | Steel |
Series | HCL |
Effective Push Area | 43.95 sq in |
Cylinder Type | High Cycle |
Max. Pressure | 10,000 psi |
Weight | 316 lb |
Oil Capacity | 346.04 cu in |
Nominal Capacity | 200 ton |
Single Acting/Double Acting | Single Acting |
Description
Hydraulic Ram, Single Acting, High Cycle, Steel, Nominal Capacity 200 ton, Stroke Length 7 7/8 in, Nominal Stroke Length 10 in, Effective Push Area 43.95 sq in, Max. Pressure 10,000 psi, Oil Capacity Push 346.04 cu in, Retracted Height 15.28 in, Extended Height 23.2 in, Outside Dia. 9.84 in, Base Mounting Thread Size M12, Weight 316 lb, Series HCL, Includes (2) Lifting Eyes, Interchangeable Saddle, Overpressurization Valve, Bore Dia. 7.48 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Insert Ball Brng, SA, 1-1/2 dia, 6631.86 lb (SA208-24G)
- ELRING 30X46X8 AS RD FPM (34.52)
- FESTO Round Cylinder DSNU-S-25-50-P-A (DSNU-S-25-50-P-A)
- BESTORQ 1075K7 Micro V Belt, 107.5 in Pitch Length, 0.98 in Top Width, 7 Ribs (1075K7)
- ENERPAC Repair Kit Viton (RC53KV)
- ENERPAC PAMG1400K, COMPLETE KIT (PAMG1400K)
- ENERPAC RB5. Mounting Block for 10 ton Cylinders (RB5)
- ENERPAC Standard Raction Armparts Kit (S3000RAK)
- ENERPAC HCL2006, 223 ton Capacity, 5.91 in Stroke, Single-Acting, High Tonnage, Lock Nut Hydraulic Cylinder (HCL2006)
- ENERPAC PRUS126, POW'R-RISER Lifting Jack Locking U-Ring Set for 60 and 100 Ton, 14 and 16 in Stroke Models (PRUS126)
- NORCO Norco 76412B Hydraulic Bottle Jack - 12 Ton, High (76412B)
- Enerpac Parts & Accessories