Shop All Maintenance Sets
Enerpac
HCL2006, 223 ton Capacity, 5.91 in Stroke, Single-Acting, High Tonnage, Lock Nut Hydraulic Cylinder
Mfr # HCL2006
Zoro # G5526727
product price: $6,879.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Not eligible for select promotions
$6,879.99
Free 30-Day Returns
Key Features
- Cylinder Nominal Capacity 200 tons
- Single Acting/Double Acting Single Acting
- Oil Capacity Push 259.53 cu in
- Outside Dia. 9.84 in
- Max. Pressure 10,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # HCL2006
- Zoro # G5526727
- UPC # 662005392414
- Country of Origin China
- Category Maintenance Sets
Dimensions
Outside Dia. | 9.84 in |
Stroke Length | 5 7/8 in |
Bore Dia. | 7.48 in |
Plunger Dia. | TR 190 x 6 |
Retracted Height | 13.31 in |
Extended Height | 19.2 in |
Nominal Stroke Length | 7 in |
Base Mounting Thread Size | M12 |
Details
Promotion Restriction | Not eligible for promotion |
Cylinder Nominal Capacity | 200 tons |
Single Acting/Double Acting | Single Acting |
Oil Capacity Push | 259.53 cu in |
Max. Pressure | 10,000 psi |
Nominal Capacity | 200 ton |
Item | Hydraulic Ram |
Oil Capacity | 259.53 cu in |
Effective Push Area | 43.95 sq in |
Series | HCL |
Application | Lift, Push, Hold |
Weight | 273 lb |
Material of Construction | Steel |
Includes | (2) Lifting Eyes, Interchangeable Saddle, Overpressurization Valve |
Body Material | Steel |
Cylinder Type | High Cycle |
Description
Hydraulic Ram, Single Acting, High Cycle, Steel, Nominal Capacity 200 ton, Stroke Length 5 7/8 in, Nominal Stroke Length 7 in, Effective Push Area 43.95 sq in, Max. Pressure 10,000 psi, Oil Capacity Push 259.53 cu in, Retracted Height 13.31 in, Extended Height 19.2 in, Outside Dia. 9.84 in, Base Mounting Thread Size M12, Weight 273 lb, Series HCL, Includes (2) Lifting Eyes, Interchangeable Saddle, Overpressurization Valve, Bore Dia. 7.48 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Sleeve Lock, 1/4"-18 Thread Size (SPHC4-4FV)
- SKF Self Aligning Ball Bearings (2311K/C3)
- DAYTON 3-Phase General Purpose Motor, 1/4 HP, 56 Frame, 230/460V AC Voltage, 1,770 Nameplate RPM (2N863)
- SMITH BEARING Cam Follower, Stud, Hex Socket, Unsealed (CR-5/8-B)
- ENERPAC MS24, 2.5 Ton, Hydraulic Cylinder and Hand Pump Set with 33 Cylinder Attachments (MS24)
- ENERPAC Seal Kit (ZE3K)
- ENERPAC MZ4008, 2.5 ton RC Cylinder Attachment, Male Lock-on Adaptor (MZ4008)
- ENERPAC RC5K71, RC5 TON PREMIUM REPAIR KIT, RC51, RC53, RC55, RC57 (RC5K71)
- ENERPAC A23, 2.5 ton RC Cylinder Attachment, Threaded Adaptor (A23)
- ENERPAC Basic Repair Kit Urethane (GPE304050K)
- ENERPAC MZ1052, 5 ton RC Cylinder Attachment, Female Lock-on Adaptor (MZ1052)
- Enerpac Parts & Accessories