Shop All Maintenance Sets
Enerpac
HCL1504, 168 ton Capacity, 3.94 in Stroke, Single-Acting, High Tonnage, Lock Nut Hydraulic Cylinder
Mfr # HCL1504
Zoro # G5528732
product price: $5,043.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Not eligible for select promotions
$5,043.99
Free 30-Day Returns
Key Features
- Cylinder Nominal Capacity 150 tons
- Stroke Length 3 7/8 in
- Nominal Stroke Length 5 in
- Base Mounting Thread Size M12
- Cylinder Type High Cycle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # HCL1504
- Zoro # G5528732
- UPC # 662005392346
- Country of Origin China
- Category Maintenance Sets
Dimensions
Stroke Length | 3 7/8 in |
Nominal Stroke Length | 5 in |
Base Mounting Thread Size | M12 |
Retracted Height | 10.2 in |
Extended Height | 14.1 in |
Outside Dia. | 8.46 in |
Plunger Dia. | TR 165 x 6 |
Bore Dia. | 6.5 in |
Details
Promotion Restriction | Not eligible for promotion |
Cylinder Nominal Capacity | 150 tons |
Cylinder Type | High Cycle |
Body Material | Steel |
Item | Hydraulic Ram |
Oil Capacity | 130.48 cu in |
Weight | 161 lb |
Max. Pressure | 10,000 psi |
Application | Lift, Push, Hold |
Series | HCL |
Material of Construction | Steel |
Single Acting/Double Acting | Single Acting |
Effective Push Area | 33.14 sq in |
Includes | (2) Lifting Eyes, Interchangeable Saddle, Overpressurization Valve |
Oil Capacity Push | 130.48 cu in |
Nominal Capacity | 150 ton |
Description
Hydraulic Ram, Single Acting, High Cycle, Steel, Nominal Capacity 150 ton, Stroke Length 3 7/8 in, Nominal Stroke Length 5 in, Effective Push Area 33.14 sq in, Max. Pressure 10,000 psi, Oil Capacity Push 130.48 cu in, Retracted Height 10.2 in, Extended Height 14.1 in, Outside Dia. 8.46 in, Base Mounting Thread Size M12, Weight 161 lb, Series HCL, Includes (2) Lifting Eyes, Interchangeable Saddle, Overpressurization Valve, Bore Dia. 6.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hose Clamp, 1-1/4 to 2-5/8In, SAE 262, PK10 (6X200)
- BVA 10 Ton Cylinder, SA, 595 Stroke, HT1006 (HT1006)
- DODGE Setscrew Ball Bearings, SC , 2-Bolt Flange, F2B-SC-107 MULTIPAK (124278 F2B-SC-107)
- DIXON Band Clamp Preformed, FS 2-1/2" ID (FS10)
- ENERPAC Drive Unit Seal Kit (S3000SK)
- ENERPAC PRUS126, POW'R-RISER Lifting Jack Locking U-Ring Set for 60 and 100 Ton, 14 and 16 in Stroke Models (PRUS126)
- ENERPAC Input Pinion Kit (E392PK)
- ENERPAC Repair Kit (BD40252K)
- ENERPAC MS220, 12.5 Ton, Hydraulic Cylinder and Hand Pump Set with 13 Cylinder Attachments (MS220)
- ENERPAC A285, 5 ton RC Cylinder Attachment, Adjustable Extension (A285)
- ENERPAC Rc5 Ton Spring Kit Rc51 (RC5K31)
- Enerpac Maintenance Sets