Shop All Maintenance Sets
Enerpac
HCL1004, 113 ton Capacity, 3.94 in Stroke, Single-Acting, High Tonnage, Lock Nut Hydraulic Cylinder
Mfr # HCL1004
Zoro # G5519876
product price: $3,486.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$3,486.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stroke Length 3 7/8 in
- Cylinder Nominal Capacity 100 tons
- Retracted Height 9.33 in
- Outside Dia. 6.89 in
- Single Acting/Double Acting Single Acting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # HCL1004
- Zoro # G5519876
- UPC # 662005392285
- Country of Origin China
- Category Maintenance Sets
Dimensions
Stroke Length | 3 7/8 in |
Retracted Height | 9.33 in |
Outside Dia. | 6.89 in |
Bore Dia. | 5.31 in |
Base Mounting Thread Size | M12 |
Nominal Stroke Length | 5 in |
Plunger Dia. | TR 135 x 6 |
Extended Height | 13.3 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hydraulic Ram |
Cylinder Nominal Capacity | 100 tons |
Single Acting/Double Acting | Single Acting |
Weight | 98 lb |
Material of Construction | Steel |
Effective Push Area | 22.19 sq in |
Oil Capacity Push | 87.35 cu in |
Series | HCL |
Body Material | Steel |
Cylinder Type | High Cycle |
Application | Lift, Push, Hold |
Nominal Capacity | 100 ton |
Includes | (2) Lifting Eyes, Interchangeable Saddle, Overpressurization Valve |
Max. Pressure | 10,000 psi |
Oil Capacity | 87.35 cu in |
Description
Hydraulic Ram, Single Acting, High Cycle, Steel, Nominal Capacity 100 ton, Stroke Length 3 7/8 in, Nominal Stroke Length 5 in, Effective Push Area 22.19 sq in, Max. Pressure 10,000 psi, Oil Capacity Push 87.35 cu in, Retracted Height 9.33 in, Extended Height 13.3 in, Outside Dia. 6.89 in, Base Mounting Thread Size M12, Weight 98 lb, Series HCL, Includes (2) Lifting Eyes, Interchangeable Saddle, Overpressurization Valve, Bore Dia. 5.31 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI Fractional Horsepower 5L Type, 21/32" x 66'' (5L660)
- QA1 Male Rod End, Nylon/PTFE, RH, 5/8-18 (NMR10)
- CHAMPION PNEUMATIC Valve Set w/Gaskets (Z656)
- TRITAN Thrust Washer, dia. 2.250in, 0.03in. Thick (TRA3648)
- ENERPAC Cylinder Tilt Saddle, 2.80 in L Overall (CATS101)
- ENERPAC MZ1051, 5 ton RC Cylinder Attachment, Male Lock-on Adaptor (MZ1051)
- ENERPAC Standard Raction Armparts Kit (S3000RAK)
- ENERPAC Motor Zu4 115V Kit (DC8244259SR)
- ENERPAC B150, Quick Disconnect Coupler, Complete Set (B150)
- ENERPAC A10, 5 ton RC Cylinder Attachment, Threaded Connector (A10)
- ENERPAC Rc10 Ton Spring Kit Rc101 And Rc102 (RC10K31)
- Enerpac Parts & Accessories