Shop All Maintenance Sets
Enerpac
HCG506, 62 ton Capacity, 5.91 in Stroke, Single-Acting, High Tonnage Hydraulic Cylinder
Mfr # HCG506
Zoro # G5521215
product price: $2,856.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$2,856.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stroke Length 5 7/8 in
- Cylinder Nominal Capacity 50 tons
- Retracted Height 11.14 in
- Body Material Steel
- Single Acting/Double Acting Single Acting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # HCG506
- Zoro # G5521215
- UPC # 662005391578
- Country of Origin China
- Category Maintenance Sets
Dimensions
Stroke Length | 5 7/8 in |
Retracted Height | 11.14 in |
Outside Dia. | 5.12 in |
Bore Dia. | 3.94 in |
Base Mounting Thread Size | M12 |
Plunger Dia. | 2.76 in |
Extended Height | 17.1 in |
Nominal Stroke Length | 7 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hydraulic Ram |
Cylinder Nominal Capacity | 50 tons |
Body Material | Steel |
Single Acting/Double Acting | Single Acting |
Effective Push Area | 12.17 sq in |
Max. Pressure | 10,150 psi |
Nominal Capacity | 50 ton |
Weight | 53 lb |
Oil Capacity Push | 71.89 cu in |
Application | Lift, Push |
Cylinder Type | High Cycle |
Oil Capacity | 71.89 cu in |
Includes | (2) Lifting Eyes, Interchangeable Saddle, Overpressurization Valve |
Material of Construction | Steel |
Series | HCG |
Description
Hydraulic Ram, Single Acting, High Cycle, Steel, Nominal Capacity 50 ton, Stroke Length 5 7/8 in, Nominal Stroke Length 7 in, Effective Push Area 12.17 sq in, Max. Pressure 10,150 psi, Oil Capacity Push 71.89 cu in, Retracted Height 11.14 in, Extended Height 17.1 in, Outside Dia. 5.12 in, Plunger Dia. 2.76 in, Base Mounting Thread Size M12, Weight 53 lb, Series HCG, Includes (2) Lifting Eyes, Interchangeable Saddle, Overpressurization Valve, Bore Dia. 3.94 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRENNAN INDUSTRIES Hydraulic Adapter 3/8" Male Jic X 3/8" Male Pipe, Straight (2404-06-06)
- WORLD WIDE FITTINGS Male JIC Bulkhead to Female Pipe Straight - With Locknut (5275X04X06LN)
- MITSUBOSHI V-Ribbed - PK Series 725mm Long x 3 Ribs Wide (3PK725)
- FESTO Round Cylinder DSNU-S-25-200-P-A (DSNU-S-25-200-P-A)
- ENERPAC RD910K2, REPAIR KIT (RD910K2)
- ENERPAC RWH20K, REPAIR KIT (RWH20K)
- ENERPAC MS220, 12.5 Ton, Hydraulic Cylinder and Hand Pump Set with 13 Cylinder Attachments (MS220)
- ENERPAC A185, 5 ton RC Cylinder Attachment, Smooth Saddle (A185)
- ENERPAC MZ1004, 18"LOCK-ON EXTENSION TUBE (MZ1004)
- ENERPAC A240, 18" EXTENSION TUBE (A240)
- ENERPAC Rc5 Ton Std Repair Kit (RC5K51)
- Enerpac Parts & Accessories