Shop All Maintenance Sets
Enerpac
HCG2002, 223 ton Capacity, 1.97 in Stroke, Single-Acting, High Tonnage Hydraulic Cylinder
Mfr # HCG2002
Zoro # G5526894
product price: $5,865.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$5,865.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Cylinder Nominal Capacity 200 tons
- Extended Height 11.1 in
- Cylinder Type High Cycle
- Stroke Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # HCG2002
- Zoro # G5526894
- UPC # 662005391738
- Country of Origin China
- Category Maintenance Sets
Dimensions
Extended Height | 11.1 in |
Stroke Length | 2 in |
Base Mounting Thread Size | M12 |
Bore Dia. | 7.48 in |
Outside Dia. | 9.84 in |
Retracted Height | 9.09 in |
Plunger Dia. | 5.51 in |
Nominal Stroke Length | 2 in |
Details
Promotion Restriction | Not eligible for promotion |
Cylinder Nominal Capacity | 200 tons |
Cylinder Type | High Cycle |
Application | Lift, Push |
Oil Capacity | 86.51 cu in |
Nominal Capacity | 200 ton |
Item | Hydraulic Ram |
Oil Capacity Push | 86.51 cu in |
Material of Construction | Steel |
Effective Push Area | 43.95 sq in |
Weight | 178 lb |
Includes | (2) Lifting Eyes, Interchangeable Saddle, Overpressurization Valve |
Single Acting/Double Acting | Single Acting |
Max. Pressure | 10,150 psi |
Series | HCG |
Body Material | Steel |
Description
Hydraulic Ram, Single Acting, High Cycle, Steel, Nominal Capacity 200 ton, Stroke Length 2 in, Nominal Stroke Length 2 in, Effective Push Area 43.95 sq in, Max. Pressure 10,150 psi, Oil Capacity Push 86.51 cu in, Retracted Height 9.09 in, Extended Height 11.1 in, Outside Dia. 9.84 in, Plunger Dia. 5.51 in, Base Mounting Thread Size M12, Weight 178 lb, Series HCG, Includes (2) Lifting Eyes, Interchangeable Saddle, Overpressurization Valve, Bore Dia. 7.48 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Exhaust Port Flow Control, 1/4 In. NPT (ASN2-N02-S)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 60 Chain Size, 9 # of Teeth (60BS09H X 3/4)
- CAMPBELL HAUSFELD BK 1/4X1/4(M) IND PLUG (BC246800AV)
- GAST Jar Plastic 8 Oz Sp Ae274 (AE274)
- ENERPAC Rc10 Ton Spring Kit Rc108 (RC10K34)
- ENERPAC A239, 10" EXTENSION TUBE (A239)
- ENERPAC Work Support, Threaded, Spring Adv, 1650 lb (WST71)
- ENERPAC Basic Repair Kit Urethane (GPE304050K)
- ENERPAC MS21020, 12.5 Ton, Hydraulic Cylinder and Hand Pump Set with 3 Cylinders and 53 Attachments (MS21020)
- ENERPAC Repair Kit Bom (RCH306K2)
- ENERPAC Complete Kit (PAMG3400K)
- Enerpac Maintenance Sets