Shop All Maintenance Sets
Enerpac
HCG1008, 113 ton Capacity, 7.87 in Stroke, Single-Acting, High Tonnage Hydraulic Cylinder
Mfr # HCG1008
Zoro # G5519833
product price: $5,292.99
/ea
Free Shipping & Returns
$5,292.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Cylinder Nominal Capacity 100 tons
- Material of Construction Steel
- Nominal Stroke Length 10 in
- Cylinder Type High Cycle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # HCG1008
- Zoro # G5519833
- UPC # 662005391646
- Country of Origin China
- Category Maintenance Sets
Dimensions
Nominal Stroke Length | 10 in |
Extended Height | 22.8 in |
Stroke Length | 7 7/8 in |
Retracted Height | 14.92 in |
Base Mounting Thread Size | M12 |
Outside Dia. | 6.89 in |
Bore Dia. | 5.31 in |
Plunger Dia. | 3.74 in |
Details
Promotion Restriction | Not eligible for promotion |
Cylinder Nominal Capacity | 100 tons |
Material of Construction | Steel |
Item | Hydraulic Ram |
Cylinder Type | High Cycle |
Max. Pressure | 10,150 psi |
Single Acting/Double Acting | Single Acting |
Oil Capacity Push | 174.7 cu in |
Application | Lift, Push |
Includes | (2) Lifting Eyes, Interchangeable Saddle, Overpressurization Valve |
Oil Capacity | 174.7 cu in |
Weight | 128 lb |
Effective Push Area | 22.19 sq in |
Series | HCG |
Nominal Capacity | 100 ton |
Body Material | Steel |
Description
Hydraulic Ram, Single Acting, High Cycle, Steel, Nominal Capacity 100 ton, Stroke Length 7 7/8 in, Nominal Stroke Length 10 in, Effective Push Area 22.19 sq in, Max. Pressure 10,150 psi, Oil Capacity Push 174.7 cu in, Retracted Height 14.92 in, Extended Height 22.8 in, Outside Dia. 6.89 in, Plunger Dia. 3.74 in, Base Mounting Thread Size M12, Weight 128 lb, Series HCG, Includes (2) Lifting Eyes, Interchangeable Saddle, Overpressurization Valve, Bore Dia. 5.31 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 1/4"-18 Thread Size, Moldmate Series (BPV252)
- CORNWELL TOOLS 1/8 in. Collet (RSPDG9002)
- KRYTOX Vacuum Pump Lubricant, 1506, Pail, 5kg (1506)
- RECTORSEAL Anti Sieze Compound, Break Out, 16 oz. (73431)
- ENERPAC Standard Raction Armparts Kit (S3000RAK)
- ENERPAC Complete Kit (PAMG3400K)
- ENERPAC Rc10 Ton Spring Kit Rc108 (RC10K34)
- ENERPAC A240, 18" EXTENSION TUBE (A240)
- ENERPAC MS21020, 12.5 Ton, Hydraulic Cylinder and Hand Pump Set with 3 Cylinders and 53 Attachments (MS21020)
- ENERPAC RB5. Mounting Block for 10 ton Cylinders (RB5)
- ENERPAC A530, 2.5 ton RC Cylinder Attachment, Threader Plunger Toe (A530)
- Enerpac Maintenance Sets