Shop All Hydraulic High Pressure Hoses
Enerpac
HC9320, HOSE 20 FT 3/8 NPT + CH-604
Mfr # HC9320
Zoro # G8528651
product price: $556.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$556.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Operating PSI 10,000
- Length (Ft.) 20
- Safety Factor 2:1
- Material Rubber
- For Use With Enerpac Pumps, Cylinders and Tools
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # HC9320
- Zoro # G8528651
- UPC # 662005203796
- Country of Origin United States
- Category Hydraulic High Pressure Hoses
Dimensions
Length (Ft.) | 20 |
Hose Inside Dia. (In.) | 3/8 |
Hose Inside Dia. | 3/8 in |
Hose Fitting B Size | 3/8 in |
Hose Length | 20 ft |
Fitting Size | 3/8 in x 3/8 in |
Description
Hydraulic Hose Assembly, Hose Inside Dia. 3/8 in, Hose Length 20 ft, Hose Tube Material Rubber, Hose Cover Material Polyurethane, Hose Reinforcement Type Braid, Hose Reinforcement Material Carbon Steel, Hose Color Black, Series H900, Max. Working Pressure @ 70 F 10,000 psi, Safety Factor 2:1, Hose Configuration Coupled Assembly, Hose Fitting B Size 3/8 in, Hose Fitting A Type CH604, Hose Fitting B Type NPTF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUBRIPLATE 630-Aa, 36 3/8 Oz Tubes, White Lithium Nlgi No. 1 General Purpose Grease (L0067-079)
- WESTWARD Grease Fitting, 45 Deg., Stl, 55/64" L, PK10 (52NZ61)
- MILTON Polycarbonate Mini Lubricator, 1/4" NPT (S-1150)
- ZORO SELECT Straight Crimped or Hose Clamp, 1/2 in Hose I.D, 1/2 in Thread (6AFP9)
- ENERPAC H9220, 20 ft., Heavy-duty Rubber High Pressure Hydraulic Hose, .25 in. Internal Diameter (H9220)
- ENERPAC H7202, 2 ft., Thermo-plastic High Pressure Hydraulic Hose, .25 in. Internal Diameter (H7202)
- ENERPAC HC7206Q, 6 ft., Thermo-Plastic High Pressure Hydraulic Hose, .25 in. Internal Diameter (HC7206Q)
- ENERPAC H7210, 10 ft., Thermo-plastic High Pressure Hydraulic Hose, .25 in. Internal Diameter (H7210)
- ENERPAC HC9206Q, 6 ft., Heavy-duty Rubber High Pressure Hydraulic Hose, .25 in. Internal Diameter (HC9206Q)
- ENERPAC H7203, 3 ft., Thermo-plastic High Pressure Hydraulic Hose, .25 in. Internal Diameter (H7203)
- GATES Return Line & Low Pressure Hose, 85946 (85946)
- Enerpac Hydraulic High Pressure Hoses