Shop All Hydraulic High Pressure Hoses
Enerpac
HC9310, 10 ft., Heavy-duty Rubber High Pressure Hydraulic Hose, .38 in. Internal Diameter
Mfr # HC9310
Zoro # G5300251
product price: $436.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$436.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (Ft.) 10
- Hose Inside Dia. (In.) 3/8
- Material Rubber
- Safety Factor 2:1
- Max. Operating PSI 10,000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # HC9310
- Zoro # G5300251
- UPC # 662005203789
- Country of Origin United States
- Category Hydraulic High Pressure Hoses
Dimensions
Length (Ft.) | 10 |
Hose Inside Dia. (In.) | 3/8 |
Hose Length | 10 ft |
Hose Fitting B Size | 3/8 in |
Hose Inside Dia. | 3/8 in |
Fitting Size | 3/8 in x 3/8 in |
Hose Length (Ft.) | 10 |
Description
Hydraulic Hose Assembly, Hose Inside Dia. 3/8 in, Hose Length 10 ft, Hose Tube Material Rubber, Hose Cover Material Polyurethane, Hose Reinforcement Type Braid, Hose Reinforcement Material Carbon Steel, Hose Color Black, Series H900, Max. Working Pressure @ 70 F 10,000 psi, Safety Factor 2:1, Hose Configuration Coupled Assembly, Hose Fitting B Size 3/8 in, Hose Fitting A Type CH604, Hose Fitting B Type NPTF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF USA SKF Bearing Grease (LGHP 2/0.4)
- SUN HYDRAULICS Check Hydraulic Cartridge Valve (CXJAXAN)
- ENERPAC RWH121, 13800 lbs Capacity, 1.02 in Stroke, Hollow Plunger Hydraulic Cylinder (RWH121)
- DYNABRADE Tip Valve (25249)
- ENERPAC HC9203, 3 ft., Heavy-duty Rubber High Pressure Hydraulic Hose, .25 in. Internal Diameter (HC9203)
- ENERPAC HC9306, 6 ft., Heavy-duty Rubber High Pressure Hydraulic Hose, .38 in. Internal Diameter (HC9306)
- ENERPAC H9306, 6 ft., Heavy-duty Rubber High Pressure Hydraulic Hose, .38 in. Internal Diameter (H9306)
- ENERPAC HC7206, 6ft., Thermo-plastic High Pressure Hydraulic Hose, .25 in. Internal Diameter (HC7206)
- ENERPAC HA9206, 6 ft., Heavy-duty Rubber High Pressure Hydraulic Hose, .25 in. Internal Diameter (HA9206)
- ENERPAC HC9206B, 6 ft., Heavy-duty Rubber High Pressure Hydraulic Hose, .25 in. Internal Diameter (HC9206B)
- HYDRAULI-FLEX 1/2" SAE 100-R2 SN 2-WIRE MSHA HYDRAULIC HOSE 3FT (JR2-08-3)
- Enerpac Hydraulic Hoses & Fittings