Shop All Hydraulic High Pressure Hoses
Enerpac
HC9306, 6 ft., Heavy-duty Rubber High Pressure Hydraulic Hose, .38 in. Internal Diameter
Mfr # HC9306
Zoro # G5300784
product price: $292.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$292.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Ends 3/8"(M)NPT x CH604 Coupler
- Safety Factor 2:1
- Hose Inside Dia. (In.) 3/8
- Cover Rubber
- Type High Pressure
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # HC9306
- Zoro # G5300784
- UPC # 662005203772
- Country of Origin United States
- Category Hydraulic High Pressure Hoses
Dimensions
Hose Inside Dia. (In.) | 3/8 |
Length (Ft.) | 6 |
Hose Length | 6 ft |
Hose Fitting B Size | 3/8 in |
Hose Inside Dia. | 3/8 in |
Fitting Size | 3/8 in x 3/8 in |
Hose Length (Ft.) | 6 |
Description
Hydraulic Hose Assembly, Hose Inside Dia. 3/8 in, Hose Length 6 ft, Hose Tube Material Rubber, Hose Cover Material Polyurethane, Hose Reinforcement Type Braid, Hose Reinforcement Material Carbon Steel, Hose Color Black, Series H900, Max. Working Pressure @ 70 F 10,000 psi, Safety Factor 2:1, Hose Configuration Coupled Assembly, Hose Fitting B Size 3/8 in, Hose Fitting A Type CH604, Hose Fitting B Type NPTF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO L Timing Belt, 855L050G (855L050G)
- MAXIM Birotational Motor 4 Bolt Flange, 5.87 Id, 615 Rpm, 2031 PSI, 1/2 NPT (271403)
- CONRADER Check Valve, 0 to 12 CFM, 1/2" (M)NPT (CTD3412)
- INGERSOLL-RAND Valve Stem (311A-A161)
- ENERPAC HC7206Q, 6 ft., Thermo-Plastic High Pressure Hydraulic Hose, .25 in. Internal Diameter (HC7206Q)
- ENERPAC HC9320, HOSE 20 FT 3/8 NPT + CH-604 (HC9320)
- ENERPAC H9206S, 6 ft., Heavy-duty Rubber High Pressure Hydraulic Hose, .25 in. Internal Diameter (H9206S)
- ENERPAC H7203, 3 ft., Thermo-plastic High Pressure Hydraulic Hose, .25 in. Internal Diameter (H7203)
- ENERPAC H7206, 6 ft., Thermo-plastic High Pressure Hydraulic Hose, .25 in. Internal Diameter (H7206)
- ENERPAC HB9206Q, 6 ft., Heavy-duty Rubber High Pressure Hydraulic Hose, .25 in. Internal Diameter (HB9206Q)
- HANSA-FLEX 6FT 400BAR HYDRAULIC HOSE (KP 206 C2903-3000)
- Enerpac Hydraulic High Pressure Hoses