Shop All Hydraulic High Pressure Hoses
Enerpac
HC7210, 10ft., Thermo-plastic High Pressure Hydraulic Hose, .25 in. Internal Diameter
Mfr # HC7210
Zoro # G4968844
Free Shipping & Returns
Not eligible for select promotions
$327.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 10,000 PSI Hydraulic Tools
- Material Thermoplastic
- Cover Thermoplastic
- Length (Ft.) 10
- Hose Ends 3/8" (M)NPT x High Flow Male Coupler
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Enerpac
- MFR # HC7210
- Zoro # G4968844
- UPC # 662005203079
- Country of Origin Germany
- Category Hydraulic High Pressure Hoses
Dimensions
Length (Ft.) | 10 |
Hose Inside Dia. (In.) | 1/4 |
Hose Length | 10 ft |
Hose Fitting A Size | 3/8 in |
Hose Inside Dia. | 1/4 in |
Hose Fitting B Size | 3/8 in |
Fitting Size | 3/8 in x 3/8 in |
Hose Length (Ft.) | 10 |
Description
Hydraulic Hose Assembly, Hose Inside Dia. 1/4 in, Hose Length 10 ft, Hose Tube Material Thermoplastic, Hose Cover Material Polyurethane, Hose Reinforcement Type Braid, Hose Reinforcement Material Carbon Steel, Hose Color Black, Series H700, Max. Working Pressure @ 70 F 10,000 psi, Safety Factor 4:1, Hose Configuration Coupled Assembly, Hose Fitting A Size 3/8 in, Hose Fitting B Size 3/8 in, Hose Fitting A Type CH604, Hose Fitting B Type NPTF
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MI-T-M Pump Bushing (9-0017)
- WESTWARD Lever Oil Can (21EM25)
- DODGE A94 BELT DRIVE COMPONENTS (107924)
- TITAN PRO Motor Dual Run Cap, 25/10 MFD, 370-440V (TOCFD2510)
- ENERPAC HC7206, 6ft., Thermo-plastic High Pressure Hydraulic Hose, .25 in. Internal Diameter (HC7206)
- ENERPAC HC7206B, 6 ft., Thermo-plastic High Pressure Hydraulic Hose, .25 in. Internal Diameter (HC7206B)
- ENERPAC H9206Q, 6 ft., Heavy-duty Rubber High Pressure Hydraulic Hose, .25 in. Internal Diameter (H9206Q)
- ENERPAC H9306, 6 ft., Heavy-duty Rubber High Pressure Hydraulic Hose, .38 in. Internal Diameter (H9306)
- ENERPAC H9210, 10 ft., Heavy-duty Rubber High Pressure Hydraulic Hose, .25 in. Internal Diameter (H9210)
- ENERPAC HB9206Q, 6 ft., Heavy-duty Rubber High Pressure Hydraulic Hose, .25 in. Internal Diameter (HB9206Q)
- HYDRAULI-FLEX 1/2" SAE 100-R2 SN 2-WIRE MSHA HYDRAULIC HOSE 3FT (JR2-08-3)
- Enerpac Hydraulic High Pressure Hoses