Shop All Hydraulic Torque Wrench Accessories
Enerpac
Hands Free Torque Wrench Solution
Mfr # STTLS61575
Zoro # G010031015
product price: $2,007.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$2,007.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1 1/2 in
- Socket Size Range (mm) 75
- For Use With S6000X
- Socket Size Range (In.) 2.9375
- Tool Series STTL Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # STTLS61575
- Zoro # G010031015
- UPC # 662005428182
- Country of Origin United Kingdom
- Category Hydraulic Torque Wrench Accessories
Dimensions
Drive Size | 1 1/2 in |
Socket Size Range (mm) | 75 |
Socket Size Range (In.) | 2.9375 |
Tool Width | 4 13/32 in |
Overall Width | 4.4 in |
Tool Height | 7 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hands free torque wrench solution |
For Use With | S6000X |
Tool Series | STTL Series |
Tool Weight | 12.3 lb |
Locking | Yes |
Compatible with Series | S |
Measurement Type | SAE |
Impact Rated | Yes |
Drive Shape | Square |
Description
Hands free torque wrench solution, Drive Size 1 1/2 in, Socket Shape Hex, Socket Size 2 15/16 in, Compatible Manufacturer Model Number S6000X, Compatible with Series S, Drive Shape Square
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMOZZI #Mc104-St, Mc Series Manifold Regulator Mounting Kit B, Includes #2, Brackets And #4, Screws (MC104-ST)
- QA1 Precision Greasable Rod End, Steel (KFL8Z)
- EATON Soft Start Controller, 7A, 240/480VAC (DS7-340SX009N0-N)
- SKF SKF-6312/C3, Single Row Ball Brgs, 6312C3 (6312/C3)
- ENERPAC Rsl3000 Square Drive Kit (RSL3000SDK)
- ENERPAC Rsl1500 Square Drive Kit (RSL1500SDK)
- Enerpac Hydraulic Torque Wrench Accessories