Shop All Hydraulic Torque Wrench Accessories
Enerpac
Hands Free Torque Wrench Solution
Mfr # STTLS61565
Zoro # G810031017
product price: $1,851.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$1,851.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1 1/2 in
- For Use With S6000X
- Socket Size Range (In.) 2-9/16 in
- Socket Size Range (mm) 65
- Impact Rated Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # STTLS61565
- Zoro # G810031017
- UPC # 662005428168
- Country of Origin United Kingdom
- Category Hydraulic Torque Wrench Accessories
Dimensions
Drive Size | 1 1/2 in |
Socket Size Range (In.) | 2-9/16 in |
Socket Size Range (mm) | 65 |
Tool Width | 4 13/64 in |
Overall Width | 4.2 in |
Tool Height | 6 51/64 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hands free torque wrench solution |
For Use With | S6000X |
Impact Rated | Yes |
Measurement Type | SAE |
Drive Shape | Square |
Locking | Yes |
Tool Weight | 11.7 lb |
Compatible with Series | S |
Tool Series | STTL Series |
Description
Hands free torque wrench solution, Drive Size 1 1/2 in, Socket Shape Hex, Socket Size 2 9/16 in, Compatible Manufacturer Model Number S6000X, Compatible with Series S, Drive Shape Square
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REELCRAFT 3/4" x 2 ft PVC Low Pressure Air & Water Hose 250 psi (S601026-2)
- CONAIR 500W SPIN AIR BRUSH (BC191WG)
- FESTO Standards-Based Cylinder DSBC-63-25-PPVA-N3 (DSBC-63-25-PPVA-N3)
- ZORO SELECT Hose Clamp, 3/4 to 2-3/4 In, SAE 36, PK10 (5736)
- ENERPAC Rsl1500 Square Drive Kit (RSL1500SDK)
- ENERPAC Rsl3000 Square Drive Kit (RSL3000SDK)
- Enerpac Parts & Accessories