Shop All Hydraulic Torque Wrench Accessories
Enerpac
Hands Free Torque Wrench Solution
Mfr # STTLS31055
Zoro # G910031016
product price: $1,625.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$1,625.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 2 in
- Socket Size Range (In.) 2-3/16 in
- Socket Size Range (mm) 55
- For Use With S3000X
- Locking Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # STTLS31055
- Zoro # G910031016
- UPC # 662005428120
- Country of Origin United Kingdom
- Category Hydraulic Torque Wrench Accessories
Dimensions
Drive Size | 2 in |
Socket Size Range (In.) | 2-3/16 in |
Socket Size Range (mm) | 55 |
Tool Width | 3 45/64 in |
Tool Height | 5 13/32 in |
Overall Width | 3.7 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hands free torque wrench solution |
For Use With | S3000X |
Locking | Yes |
Tool Weight | 6.6 lb |
Measurement Type | SAE |
Tool Series | STTL Series |
Impact Rated | Yes |
Drive Shape | Square |
Compatible with Series | S |
Description
Hands free torque wrench solution, Drive Size 2 in, Socket Shape Hex, Socket Size 2 3/16 in, Compatible Manufacturer Model Number S3000X, Compatible with Series S, Drive Shape Square
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D-A LUBRICANT CO D-A ProLith General Purpose Lithium Grease #0 - 35 Lb Metal Pail (12529)
- SENQCIA ULTRA-MAX Ultra-Max® 60H Hvy Cl Sc ASME/ANSI Std RllrChn Sngl 3/4" Pit, PK5 (60HUMCL)
- WEATHERHEAD Hydraulic Hose Fitting, Crimpable (04Z-664)
- CONTINENTAL CONTITECH 11.3X912 Auto V-Belt V-Belts, 11-3X912 (11-3X912)
- ENERPAC Rsl1500 Square Drive Kit (RSL1500SDK)
- ENERPAC Rsl3000 Square Drive Kit (RSL3000SDK)
- Enerpac Parts & Accessories