Shop All Hydraulic Torque Wrench Accessories
Enerpac
Hands Free Torque Wrench Solution
Mfr # STTLS111575
Zoro # G210031020
product price: $1,926.99
/ea
Free Shipping & Returns
$1,926.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drive Size 1 1/2 in
- For Use With S11000X
- Socket Size Range (In.) 2.9375
- Socket Size Range (mm) 75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # STTLS111575
- Zoro # G210031020
- UPC # 662005428243
- Country of Origin United Kingdom
- Category Hydraulic Torque Wrench Accessories
Dimensions
Drive Size | 1 1/2 in |
Socket Size Range (In.) | 2.9375 |
Socket Size Range (mm) | 75 |
Overall Width | 4.4 in |
Tool Width | 4 13/32 in |
Tool Height | 7 45/64 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hands free torque wrench solution |
For Use With | S11000X |
Tool Series | STTL Series |
Drive Shape | Square |
Locking | Yes |
Impact Rated | Yes |
Compatible with Series | S |
Tool Weight | 13.2 lb |
Measurement Type | SAE |
Description
Hands free torque wrench solution, Drive Size 1 1/2 in, Socket Shape Hex, Socket Size 2 15/16 in, Compatible Manufacturer Model Number S11000X, Compatible with Series S, Drive Shape Square
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN NTN 34478, Tapered Roller Bearing Cup Single Cup 47812 In Od X 06875 In W Case Carburized Steel (34478)
- SMC Solenoid Air Control Valve, 24VDC (SY5240-5LZ)
- MITSUBOSHI GigaTorque Timing Belt 8mm Pitch, Carbon Fiber Cord, 21mm W x 1120mm L - 8MGT-1120-21 (210G8M1120)
- MAIN FILTER Hydraulic Filter, replaces PARKER 933468Q, Pressure Line, 25 micron, Outside-In (MF0059624)
- ENERPAC Rsl3000 Square Drive Kit (RSL3000SDK)
- ENERPAC Rsl1500 Square Drive Kit (RSL1500SDK)
- Enerpac Hydraulic Torque Wrench Accessories