Shop All Hydraulic Torque Wrench Accessories
Enerpac
Hands Free Torque Wrench Solution
Mfr # STTLS111560M
Zoro # G810031024
product price: $2,321.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$2,321.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1 1/2 in
- For Use With S11000X
- Socket Size Range (mm) 60
- Compatible with Series S
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # STTLS111560M
- Zoro # G810031024
- Country of Origin United Kingdom
- Category Hydraulic Torque Wrench Accessories
Dimensions
Drive Size | 1 1/2 in |
Socket Size Range (mm) | 60 |
Tool Width | 99 mm |
Tool Height | 167 mm |
Overall Width | 99 mm |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hands free torque wrench solution |
For Use With | S11000X |
Compatible with Series | S |
Measurement Type | Metric |
Impact Rated | Yes |
Drive Shape | Square |
Locking | Yes |
Tool Series | STTL Series |
Tool Weight | 4.2 kg |
Description
Hands free torque wrench solution, Drive Size 1 1/2 in, Socket Shape Hex, Socket Size 60 mm, Compatible Manufacturer Model Number S11000X, Compatible with Series S, Drive Shape Square
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 5VX510 Cogged V-Belt, 51" Outside Length, 5/8" Top Width, 1 Ribs (2L412)
- TRI-FLOW Lubricant, Non-Aerosol, 18 Oz. (TF29200)
- COXREELS Spring Canister Assembly, Steel (699-1)
- KRYTOX High Temperature Grease, Tube, 2 Oz. (240 AC)
- ENERPAC Rsl1500 Square Drive Kit (RSL1500SDK)
- ENERPAC Rsl3000 Square Drive Kit (RSL3000SDK)
- Enerpac Hydraulic Torque Wrench Accessories