Shop All Hydraulic Torque Wrench Accessories
Enerpac
Hands Free Torque Wrench Solution
Mfr # STTLR51575
Zoro # G610031026
product price: $1,983.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$1,983.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1 1/2 in
- Socket Size Range (In.) 2.9375
- Socket Size Range (mm) 75
- For Use With RSQ5000
- Tool Weight 13.2 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # STTLR51575
- Zoro # G610031026
- UPC # 662005428199
- Country of Origin United Kingdom
- Category Hydraulic Torque Wrench Accessories
Dimensions
Drive Size | 1 1/2 in |
Socket Size Range (In.) | 2.9375 |
Socket Size Range (mm) | 75 |
Tool Width | 4 13/32 in |
Overall Width | 4.4 in |
Tool Height | 6 29/32 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hands free torque wrench solution |
For Use With | RSQ5000 |
Tool Weight | 13.2 lb |
Locking | Yes |
Compatible with Series | RSQ |
Impact Rated | Yes |
Drive Shape | Square |
Tool Series | STTL Series |
Measurement Type | SAE |
Description
Hands free torque wrench solution, Drive Size 1 1/2 in, Socket Shape Hex, Socket Size 2 15/16 in, Compatible Manufacturer Model Number RSQ5000, Compatible with Series RSQ, Drive Shape Square
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOYO Needle Roller Brg, 912, 9/16in Bore, Open (B-912)
- EATON Variable Freq Drive, 2 HP, 4.3A, 380-500VAC (DG1-344D3FB-C21C)
- CONTINENTAL CONTITECH 3/8" x 3 ft PVC Coupled Multipurpose Air Hose 300 psi BL (PLB03830-03-13)
- DAYTON AC Gearmotor, 310.0 in-lb Max. Torque, 5 RPM Nameplate RPM, 115/230V AC Voltage, 1 Phase (096026.00)
- ENERPAC Rsl1500 Square Drive Kit (RSL1500SDK)
- ENERPAC Rsl3000 Square Drive Kit (RSL3000SDK)
- Enerpac Hydraulic Torque Wrench Accessories