Shop All Hydraulic Torque Wrench Accessories
Enerpac
Hands Free Torque Wrench Solution
Mfr # STTLR51565
Zoro # G510031027
product price: $2,282.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$2,282.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1 1/2 in
- Socket Size Range (In.) 2-9/16 in
- For Use With RSQ5000
- Socket Size Range (mm) 65
- Tool Width 4 13/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # STTLR51565
- Zoro # G510031027
- UPC # 662005428175
- Country of Origin United Kingdom
- Category Hydraulic Torque Wrench Accessories
Dimensions
Drive Size | 1 1/2 in |
Socket Size Range (In.) | 2-9/16 in |
Socket Size Range (mm) | 65 |
Tool Width | 4 13/64 in |
Overall Width | 4.2 in |
Tool Height | 6 19/32 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hands free torque wrench solution |
For Use With | RSQ5000 |
Drive Shape | Square |
Tool Series | STTL Series |
Locking | Yes |
Compatible with Series | RSQ |
Measurement Type | SAE |
Impact Rated | Yes |
Tool Weight | 11.9 lb |
Description
Hands free torque wrench solution, Drive Size 1 1/2 in, Socket Shape Hex, Socket Size 2 9/16 in, Compatible Manufacturer Model Number RSQ5000, Compatible with Series RSQ, Drive Shape Square
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Shaft Collar, Clamp, 2Pc, 1-1/2 In, Steel (SPK-24-F)
- CAMOZZI #S6510 6-1/8, Male Connector, 6MM OD X G1/8 (S6510 6-1/8)
- 80/20 Linear Bearing, 4.000 In W, 2.812 In L (6525)
- SPEEDAIRE Tank, Air, 120 G, 200 PSI (4KP88)
- ENERPAC Rsl3000 Square Drive Kit (RSL3000SDK)
- ENERPAC Rsl1500 Square Drive Kit (RSL1500SDK)
- Enerpac Hydraulic Torque Wrench Accessories